Beli bridge reamer din 311 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Okazaki Seiko Bridge Reamer
    Mulai

    Rp1.299.900

    Okazaki Seiko Bridge Reamer
    Deskripsi:
    Use MCO material. Ideal when reamer fee is large.
  2. Okazaki Seiko Metal Saw
    Mulai

    Rp989.900

    Okazaki Seiko Metal Saw
    Deskripsi:
    Grooving of cast iron and steel. Precision cutting of general metal.
    atribut:
    • Hole Diameter d: 25.4φ mm
    • Material: MCO (cobalt high speed steel)
    • Outside Diameter D: 100φ mm
  3. TRUSCO Hand Reamer
    Mulai

    Rp429.900

    TRUSCO Hand Reamer
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  4. Okazaki Seiko Hand Reamers
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamers
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  5. NACHI Hand Reamers
    Mulai

    Rp559.900

  6. EIKO Spiral Hand Reamer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  7. SOMTA Parallel Hand Reamer
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer
    atribut:
    • Material: High speed steel
  8. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp189.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  9. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

  10. Okazaki Taper Pin Reamer
    Mulai

    Rp989.900

    Okazaki Taper Pin Reamer
    Deskripsi:
    MCO material is used.
  11. Sherwood Parallel Hand Reamer
    Mulai

    Rp539.900

    Sherwood Parallel Hand Reamer
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  12. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp2.499.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  13. EIKO Machine Reamers
    Mulai

    Rp1.399.900

Daftar Harga bridge reamer din 311 Terbaru March 2026
Okazaki Seiko Bridge ReamerRp1.299.900
Okazaki Seiko Metal SawRp989.900
TRUSCO Hand ReamerRp429.900
Okazaki Seiko Hand ReamersRp319.900
NACHI Hand ReamersRp559.900
Okazaki Seiko Metal Slitting Saw Fine Teeth (HSS Cobalt)Rp1.199.900
EIKO Spiral Hand ReamerRp589.900
SOMTA Parallel Hand ReamerRp129.900
EIKO Taper Pin ReamersRp669.900
EIKO Hand ReamersRp149.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)