Beli breaker 50 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  2. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  3. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  4. Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    Mulai

    Rp1.399.900

    Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    atribut:
    • Device Short Name: NG125L
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 NG125
    • Product or Component Type: Miniature Circuit-breaker
    • Range: Acti 9
    • Range of Product: NG125
  5. Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    Mulai

    Rp899.900

    Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  6. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  7. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  8. LS Electric Moulded Case Circuit Breaker Metasol Series ABS-100AF 42kA (MCCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    LS Electric Moulded Case Circuit Breaker Metasol Series ABS-100AF 42kA (MCCB)
    Deskripsi:
    - ABS MCCB METASOL Series - Arus nominal (In) 15A - 125A - Kapasitas pemutusan 42kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2
    atribut:
    • Type: ABS
    • Ampere Frame (A): 100
  9. LS Electric Moulded Case Circuit Breaker Susol TS800N Series (MCCB)
    Mulai

    Rp19.999.900

    LS Electric Moulded Case Circuit Breaker Susol TS800N Series (MCCB)
    Deskripsi:
    - TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magnetic
    atribut:
    • Ampere Frame: 800AF
    • Type: Normal
    • Trip Unit: Fixed Magnetic Trip Unit
    • Current (A): 640 to 800
Daftar Harga breaker 50 Terbaru October 2026
Schneider Electric TeSys BRp7.199.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Schneider Electric Harmony XB4 SeriesRp46.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Acti 9 NG125 Breaker, 1P, C CurveRp1.399.900
Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)Rp899.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900
Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit)Rp1.599.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)