Beli brazing aluminum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinfuji Brazing Filler Rod with Fluxatribut:
- Length (mm): 300
- TRUSCO Aluminum Hard Brazing RodDeskripsi:Only for aluminum and aluminum (aluminum) brazingatribut:
- Length (mm): 500
- Weight (g): Approx. 2.8
- Material: Aluminium wax
- TRUSCO Number: 329-1553
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- Shinfuji Burner Slide Gas TorchDeskripsi:-Can safely ignite various things.-Compact, powerful and wind-resistant burner with flame temperature of 1300 °s, having a nozzle that extends freely.-The nozzle extends freely.-Can be filled from cassette gas.atribut:
- Flame Temperature: 1300°C
- Heat Output: 80kcal/h
- Ignition Method: Electronic ignition method
- Harris Brazing Alloys High Silver SAFETY-SILV 56atribut:
- AWS Code (A5.8): BAg-7
- Size (mm): 1.6
- Solidus Temperature (°C): 618
- Liquidus Temperature (°C): 652
- WESTWARD Brazing AlloyDeskripsi:Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.atribut:
- Standards: AWS A5.8
- UNSPSC: 23171502
- Alloy Type: Phos Copper
- Container Size (lbs): 1
- Finish/Coating: Bare
- For Joining: Brass to Brass; Brass to Copper; Copper to Copper
- Overall Diameter (inch): 1/8
- Overall Height (inch): 20
- Process: Brazing
- Shinfuji Burner Propane BurnerDeskripsi:-A burner for brazing which doest not require an oxygen cylinder and regulator. -For peeling work such as coating peeling, sheet metal processing, heat processing of PVC pipe.
- Daimaru Isolasi Bening (Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- INGCO Cordless Glue GunDeskripsi:INGCO Glue Gun // Mesin Alat Pemanas Tembakan Lem Tembak Lilin Bakar Panas Cair
- TEKIRO Glue Gun (Lem Tembak)Deskripsi:TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
- Harris Brazing Alloys Phos-Copper STAY-SILV 2atribut:
- AWS Code (A5.8): BCuP-6
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 788
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
Daftar Harga brazing aluminum Terbaru April 2026
| Shinfuji Brazing Filler Rod with Flux | Rp159.900 |
| TRUSCO Aluminum Hard Brazing Rod | Rp449.900 |
| monotaro Welding Wire Solid (Kawat Las) | Rp859.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-460 | Rp44.900 |
| Harris Brazing Flux STAY-SILV | Rp889.900 |
| Shinfuji Burner Slide Gas Torch | Rp399.900 |
| Harris Brazing Alloys High Silver SAFETY-SILV 56 | Rp20.999.900 |
| WESTWARD Brazing Alloy | Rp1.399.900 |
| Shinfuji Burner Propane Burner | Rp999.900 |
| Daimaru Isolasi Bening (Selotip) | Rp7.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Shinfuji%20Brazing%20Filler%20Rod%20with%20Flux/P102002957-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Alumunium/TRUSCO%20Aluminum%20Hard%20Brazing%20Rod/iyP103659682-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Flux%20STAY-SILV/p3P106948903-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Shinfuji%20Burner%20Slide%20Gas%20Torch/eiP102637522-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20High%20Silver%20SAFETY-SILV%2056/ooP106948888-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/WESTWARD%20Brazing%20Alloy/reP107715986-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Shinfuji%20Burner%20Propane%20Burner/13P102979039-2.jpg)
/P101545790-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Dua%20Komponen%20-%20Tipe%20Tembak/TEKIRO%20Glue%20Gun%20(Lem%20Tembak)/k2P103683722-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20Phos-Copper%20STAY-SILV%202/kpP106948745-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
/odP108166877-19.jpg)

/lsP101005784-3.jpg)