Beli brake caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint Brake Caliper Kit
    Mulai

    Rp13.999.900

    BluePoint Brake Caliper Kit
    Deskripsi:
    Brake Caliper Kit, 7pcsYA8610B- Set includes one tool and seven adaptors in a storage case- Assists in replacement of brake pads on most 4-wheel disc brake cars- Tool and adaptors position brake piston back into caliper to allow clearance for newe
  2. monotaro Brake Tool Caliper Set (Perkakas Rem)
    Mulai

    Rp789.900

    monotaro Brake Tool Caliper Set (Perkakas Rem)
    Deskripsi:
    It is a useful tool set for a caliper that also serves as a side brake, a European car that is difficult to return with a normal tool, etc. If various attachments are used, it corresponds also to ordinary single-push type piston calipers. Adapter is hard to remove by attaching a magnet to the tip part. It also comes with a 9.mm (3/8 inch) adapter so you can use it with ratchet etc.
  3. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  4. First Tools Valve Seat & Face Cutter Set
    Rating:
    40% of 100
    (1)
    Mulai

    Rp269.900

  5. monotaro Brake Piston Tool (Perkakas Rem)
    30%
    Mulai

    Rp82.900

    monotaro Brake Piston Tool (Perkakas Rem)
    Deskripsi:
    It is a tool to use when turning the piston of the rear brake caliper combined with the side brake. Main is used for rear disc brake. It is very convenient that each surface pattern can correspond to various shapes. It is possible to simply rotate the piston by fitting the protrusion coming out of the cube into the groove of the piston. When turning back the piston of the rear brake caliper with side brake combined type
    atribut:
    • Size (mm): 30 x 30
    • Insertion Angle (mm): 9.5 (3/8)
  6. JTC Adjustable Piston Ring Installer
    Mulai

    Rp269.900

    JTC Adjustable Piston Ring Installer
    atribut:
    • Jaw Opening Width (mm): 0~40
    • Overall Length (mm): 170
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. TEKIRO Engine Accessories Piston Ring Compressor (Aksesoris Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    TEKIRO Engine Accessories Piston Ring Compressor (Aksesoris Mesin)
    Deskripsi:
    untuk memasang piston / seher pada kendaraan yang berukuran 3"x57 - 125 MM dan berdimensi 67mm 75mm 6mmFungsi : untuk memasang piston / seher pada kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 6
    • Dimension 4 (mm): 90
  8. Kennedy Oil Container Drain Pan (Wadah Penampung Oli)
    Mulai

    Rp479.900

    Kennedy Oil Container Drain Pan (Wadah Penampung Oli)
    Deskripsi:
    These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Oil Drain Collector This container is made of tough plastic, has an 8ltr capacity and can be closed for storage/transportation for disposal. Oil Drain Pans This waste oil pan is made of tough plastic and has an 8 or 16ltr capacity.
    atribut:
    • Tool/Supply Type: Oil Drain Pan
    • Material: Plastic
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Solvent Water
  9. Daytona Brake Air Release (Peralatan Minyak/Bahan Bakar)
    Mulai

    Rp709.900

    Daytona Brake Air Release (Peralatan Minyak/Bahan Bakar)
    atribut:
    • Accessories: Hose ( phi 5x phi 8x800mm), hose joint, hose clip (2 pieces), glasses wrench (8/10mm)
    • Tank Capacity: 800ml
  10. CRC Sta-Plex Premium Red Grease (Gemuk)
    Mulai

    Rp199.900

    CRC Sta-Plex Premium Red Grease (Gemuk)
    Deskripsi:
    STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
Daftar Harga brake caliper Terbaru October 2026
BluePoint Brake Caliper KitRp13.999.900
JTC Brake Caliper Piston ToolsRp719.900
monotaro Brake Tool Caliper Set (Perkakas Rem)Rp789.900
Daytona Caliper Seal Kit/6 Pot Caliper (Komponen Rem Motor)Rp789.900
YOKOHAMA Car Tires ADVAN Fleva-V701 (Ban Mobil)Rp1.799.900
monotaro Digital Caliper (Jangka Sorong)Rp559.900
First Tools Valve Seat & Face Cutter SetRp269.900
JTC Universal Caliper Wind Back KitRp1.799.900
monotaro Brake Piston Tool (Perkakas Rem)Rp82.900
JTC Adjustable Piston Ring InstallerRp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)