Beli brake bleeder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASTRO PRODUCTS multi-function baratribut:
- Overall Length (mm): 565 to 1225
- TEKIRO Vacuum Brake Fluid Bleeder (Alat Pengisi Minyak Rem)Deskripsi:TEKIRO Vacuum Brake Fluid Bleeder. Vacuum Brake Fluid Bleeder dapat digunakan pada mobil dan motor. Dengan desain pengisian otomatis untuk mempercepat dan mempermudah operasi. Dilengkapi juga dengan universal rubber adapter yang dapat digunakan pada sekrup bleed. Desain otomatis dan simpel dalam pemakaian.Fungsi : Untuk mengisi minyak rem pada kendaraanMaterial : PVCatribut:
- Material: PVC
- Size (L): 1
- Dimension 1 (mm): 121
- Dimension 2 (mm): 130
- Dimension 3 (mm): 53
- Dimension 4 (mm): 230
- Dimension 5 (mm): 6
- Dimension 6 (mm): 1060
- Furupla Jet Oiler 400Ml TypeDeskripsi:Usage:Oil, water, chemicals, adhesives etc.atribut:
- Capacity (ml): 400
- Weight (g): 50
- monotaro Pump Mini 4L Can Oil (Pompa Oli / Pompa Drum Manual)Deskripsi:Engine oil, gear oil, transmission oil, ATF, light oil, the oil supply work such as kerosene.atribut:
- Hose diameter ( phi mm): 16.4
- Hose Length (m): 1.5
- Compatible: Engine oil, gear oil, transmission oil, ATF, gas oil, kerosene
- Discharge amount (mL / stroke): 140
- Pipe diameter ( phi mm): About 25
- Material: Body: steel, hose: PVC
- Use viscosity range: ISO up to VG1000
- TRUSCO Oil Drain Tool Suction Gun with Hose (Alat Penguras Oli)atribut:
- Material: Steel
- JTC Automotive Vacuum Test KitDeskripsi:This kit includes: Repairable Metal Vacuum Pump, Reservoir Jar, Transfer Lid, Storage Lid, 4 lengths of 1/4 inch ID Tubing, 1 length of 5/32 inch ID Tubing, Automotive Adapter Package, Brake Bleeding, Adapter Package, Rubber Cup Adapter, Fitted Carrying C
- Modes Brake Oil SpoilerDeskripsi:For replenishing and draining brake oilatribut:
- Overall Length (mm): 286
- Tip Diameter (mm): 9.5
- Active Air Bleeding Pump with 1m TubeDeskripsi:Supports brake hose air bleeding work. The set with an attached tube length of 15 cm corresponds to the air bleeding method of injecting oil from the caliper. The set with an attached tube length of 1 m corresponds to the work method of injecting oil from the master and bleeding oil and air on the caliper side. In addition, there are two types of pump sizes, 30 ml and 100 ml. Please choose according to the work content.atribut:
- Tube Inner Dia. (mm): 4
- Spiral Tube Outer Diameter (Φmm): 7
- WESTWARD Brake Bleederatribut:
- UNSPSC: 25171718
- MIYACO HYDRAULIC BRAKE MFG. Bleeder CapDeskripsi:It is a cap of the bleeder part of the brake of the car.
- Duoyi Digital Car Brake Fluid TesterDeskripsi:Duoyi Dy23 Dy23B Automotive Brake Fluid TesterAttention Pase:Because It With Batteries Can Not Be Shipped By Post Air Mail, The Packa Does Not Include Battery.Note:1. After Use, Pase Can The Probe And Avoid Any Retention Of Stains That Might Affect The Test.2. If In Use For A Long Time, Best To Remove All Batteries And In A Dry Pla At Normal Room Temperature.Packa Include:1X Brake Fluid Tester1X User Manual (In English)Battery Not IncludeWhy We Must Have -- Brake Pressure Was Transmitted By Brake Fluid,The Pressure Transmission Will Out Of Function On Brake Fluid Including Too Much Water.In Order To Safe-Driving, We Must Test Water Ratio Sca In Brake Fluid Regularly.The Brake Fluid Tester Help Us Do Current Maintenan,Make Sure We Drive In Safety Condition.Operation Manual:1. Install One 9V(6F22) Battery At The Back Of Tester.2. After Inserting The Battery, Press Power Button To Turn On The Tester, All Ds Lights Turn On With Buzzer Sounding, Which Indicates The Product Self-Test Is Sucssful.3. Press Sect Button, It Will Locate Dot3 Model Automatically.4. Each Time You Push The Sect Button, It Will Recyc From Dot3 To Dot4 To Dot5.1 With The Indicator Ds.5. Immerse The Probe Into Brake Fluid And You Will T Different Colors Of D Lights, They Indicate:Green Light: Indicates The Brake Fluid Water Content KingzSHTOOLS59112atribut:
- Certification: RoHS
- DIY Supplies: Electrical
- NIPPON PAINT Cat Nippe 2000 1LDeskripsi:Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.DATA APLIKASIAplikasi : Kuas atau air spray.Pelarut : NIPPE 2000 HIGH GLOSS THINNER.Pengenceran :50 – 60% (kuas).80 – 100% (air spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 25μ.Daya Sebar Teoritis : 8 - 11 m²/liter/lapis.Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 5 menit.Kering Keras : 1 jam.Interval Pengecatan Selanjutnya : 2 jam.atribut:
- Sebaran Teoritis (m²): 8 - 11
- Ukuran (L): 1
- TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)Deskripsi:TEKIRO OIL SUCTION GUN 500 ccmenyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500cc dan mempunyai kapasitas 289mm 60mm 55mmFungsi : menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat dengan kapasitas 500ccMaterial : alumuniumMemiliki fungsi mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.atribut:
- Material: Aluminium
- Dimension 2 (mm): 60
- Dimension 4 (mm): 245
- monotaro Oil Drain Tool Suction Gun (Alat Penguras Oli)Deskripsi:Injection and suction of oilatribut:
- Tank capacity (mL): 1000
- Material: steel
- Overall Length (mm): 442
- Accessories: Hose (length 298mm, outer diameter 12.5mm, inner diameter 9.5mm), pipe (length 238mm, outer diameter 12.7mm, inner diameter 10.5mm)
- Weight (g): 1124 (Body)
- Furupla Jet OilerDeskripsi:-Oil will not spill when pushing the nozzle.-A soft thick bottle excellent in resilience.-Can extendable and contract nozzle.
- MultiPro Hand Oil Suction Gun (Pistol Gemuk)Deskripsi:• For Auto, Farm, Industria l Use • Portable Lube Grease Gun • Include 12" Flexible Delivery Tube • One Piece Die-Cast Head Minimize Leakageatribut:
- Size: 500cc
- Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Deskripsi:Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic contentatribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
- Wipro Tool Trolley Service Cart with Box (Troli Perkakas)atribut:
- Box Dimensions (mm): 765x355x795
- Drawer Dimensions (mm): 690x350x50
- For use: STM and BLK
- ECODORA Oil Drain Tool Waste Suction/Gravity Drainers (Alat Penguras Oli)Deskripsi:Combination Air-Operated Oil Suction-Drainer with Wheel-Mounted 65-Litre Tank Equipped with : Level Gauge, Side Collection Bowl, Removable Tool Tray P/N 0E44060 Set of Probes
Daftar Harga brake bleeder Terbaru October 2026
| ASTRO PRODUCTS multi-function bar | Rp459.900 |
| TEKIRO Vacuum Brake Fluid Bleeder (Alat Pengisi Minyak Rem) | Rp729.900 |
| Furupla Jet Oiler 400Ml Type | Rp45.900 |
| monotaro Pump Mini 4L Can Oil (Pompa Oli / Pompa Drum Manual) | Rp559.900 |
| TRUSCO Oil Drain Tool Suction Gun with Hose (Alat Penguras Oli) | Rp479.900 |
| JTC Automotive Vacuum Test Kit | Rp2.299.900 |
| Modes Brake Oil Spoiler | Rp359.900 |
| Active Air Bleeding Pump with 1m Tube | Rp119.900 |
| WESTWARD Brake Bleeder | Rp949.900 |
| MIYACO HYDRAULIC BRAKE MFG. Bleeder Cap | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/p0P105678900-2.jpg)

/i2P103166650-1.jpg)
/35P111501113-1.jpg)







/e7P105678511-3.jpg)
/1aP103183046-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MultiPro%20Hand%20Oil%20Suction%20Gun%20(Pistol%20Gemuk)/3cP103218120-1.jpg)
/P102092279-5.jpg)
/jxP106987717-1.jpg)
/ndP105300841-1.jpg)
/90P105472324-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)