Beli box name card di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Etona Name Card CaseDeskripsi:Name Card Case Etona 4160- Kapasitas 600 Cards
- Sekisei Name Card BoxDeskripsi:Comes with 48 heading cards that allow you to quickly find business cards. Only one sound such as "A" and "I" is printed on one sheet, so it can be classified in detail. There are also "unorganized" heading cards that are convenient for temporary storage, and plain heading cards that allow you to create original headings.atribut:
- Material: Recycled ABS
- Included Accessories: Individual heading carDS (44), 1 unordered heading card, 3 plain heading cards
- Dimensions, Width WxDepth DxHeight H (mm): 103x259x71
- File Capacity: 700
- KW-triO Business Card Caseatribut:
- Packing: Box
- Pentel Knockle Whiteboard Marker Fine (With Pack)atribut:
- Product Type: Use up
- Line Width: Fine point
- Part Number: Round core / fine print
- Nakabayashi Holder Kartu Namaatribut:
- Dimensions: 230x114x68mm
- Bambi Card Holder & Name Card HoldersDeskripsi:Untuk menyimpan kartu nama, kartu kredit, kartu ATM dan lainnya.atribut:
- Color: Pink-21
- Bambi Name Card HoldersDeskripsi:Bahan kantung PVC 0.13 mm.
- Bantex Album Kartu NamaDeskripsi:Album Kartu Nama dengan mekanik 4 ring isi 20 lembar. Pocket PP untuk 160 kartu nama,atribut:
- Length (cm): 15.5
- Width (cm): 26
- Height (cm): 3.5
- monotaro Rigid Card CaseDeskripsi:Finally each size is complete -It is a hard type card case that can be stored without folding documents, cards etc. To keep documents and cards and organize them.atribut:
- Thickness (mm): 0.4
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga box name card Terbaru January 2026
| Etona Name Card Case | Rp49.900 |
| Sekisei Name Card Box | Rp189.900 |
| KW-triO Business Card Case | Rp56.900 |
| Bantex Business Card Album 400 Cards A4 | Rp129.900 |
| Bambi Name Cards Holders | Rp36.900 |
| TRUSCO Steel Key Box | Rp179.900 |
| Pentel Knockle Whiteboard Marker Fine (With Pack) | Rp22.900 |
| Joyko Tempat Pensil Meja Model Jaring | Rp14.900 |
| Nakabayashi Holder Kartu Nama | Rp199.900 |
| Bambi Card Holder & Name Card Holders | Rp21.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

























































































































































/dgP110804484-1.jpg)