Beli box mcb broco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Heles Presto Box MCB 8 Group InbowDeskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 215x180x93
- ABB MCB Box with Terminal Bars & Transparent Door (Kotak MCB)Deskripsi:Catalog Description: Mistral41F Flush Transp. Door 8M 12Smatribut:
- Transparent Door: Yes
- Cover Plate Type: Door
- Cover Style: with Notch
- Housing Material: Plastic
- Number of Line Terminals: 0
- RAL Number: RAL 9016 - Traffic White
- Broco Kotak MCB 4 Group Outbow (MCB Enclosure)Deskripsi:OPBOW / untuk pemasangan pada permukaanatribut:
- Type: Box MCB
- Use for: 4 Module MCB
- Schneider Electric MCB Box Domae (MCB Enclosure/Kotak MCB)atribut:
- Depth (mm): 92
- Height (mm): 222
- Number of Lines: 1
- ABB MCB Box Surface - Outbow (Kotak MCB)Deskripsi:Consumer unit, IP 41, 8 modules with terminals with transparent dooratribut:
- Color: White
- Degree of Protection: IP41
- DIN Place Units: 8
- Mounting Type: Wall-Mounting
- Enclosure Material: Thermoplastic
- Dimensions (mm): 202x257x120
- Nett Weight (g): 729
- Number of Rows: 1
- Schneider Electric Clipsal - 56 SeriesDeskripsi:Clipsal’s 56 Series Industrial Switchgear has a long standing history as being the toughest, most trusted industrial switchgear on the Australian market. This legacy has been carried on with Clipsal’s new range of industrial plugs and socket connectors.
- Hager Golf Flush Mounted Enclosures VF SeriesDeskripsi:Flush mounted distribution boxes from 1 to 4 rows, from 4 to 72 modules Supplied with; - Opaque or transparent door for devices up to 70mm installation depth - DIN profile for modular devices 47mm under the cover. Distance between the DIN rails axis 125nim. Distribution boards manufactured from plastic material. Door can be fitted on right or left without dismounting the cover; optional lock and keys. Door opens up to 180°. Wall box and cover can be installed either way up. - Removable cable entry slider. - Cable entries for cable and conduit. Components included - Brass screw-type terminals - Marking stickers - Towers to fix cable ties for dear cable management are included cable-retaining clips are optional (except in 4 and 8 enclosures.) - Carton packaging - DIN rails directly fixed to the wall box allow room for wiring behind them IEC 61439-1 and IEC 61439-3
- Fort Distribution MCB Box (Kotak MCB/MCB Enclosure)atribut:
- Material: Full ABS
- Protection : IP40
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Deskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Heles Presto MCB Box 4 Group Flush Mounted - Inbow (Kotak MCB)Deskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 150x187x88
- Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)atribut:
- Series: Standard Line
- Color: White
- ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)Deskripsi:S804PV-SP5 High Performance MCBThe S804PV-SP5 is a 4-pole High Performance Circuit breaker for photovoltaics (DC), with cage terminal and a rated current of 5 A. It is a current limiting device with a maximum breaking capacity of 5kA at 1500V. It can be used for voltages up to 1500V DC.
Daftar Harga box mcb broco Terbaru October 2026
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit) | Rp51.900 |
| Broco MCB Box 12 Group Inbow (Kotak MCB) | Rp139.900 |
| Broco MCB Box 4 Group Inbow (Kotak MCB) | Rp64.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Heles Presto Box MCB 8 Group Inbow | Rp96.900 |
| ABB MCB Box with Terminal Bars & Transparent Door (Kotak MCB) | Rp419.900 |
| Broco Kotak MCB 4 Group Outbow (MCB Enclosure) | Rp24.900 |
| Schneider Electric MCB Box Domae (MCB Enclosure/Kotak MCB) | Rp159.900 |
| ABB MCB Box Surface - Outbow (Kotak MCB) | Rp359.900 |
| Schneider Electric Clipsal - 56 Series | Rp379.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102058213-1.jpg)
/P102057667-1.jpg)
/P102057681-1.jpg)
/bpP103102421-11.jpg)

/b0P103196396-1.jpg)
/i8P109124656-1.jpg)
/l9P103105765-3.jpg)
/P102172537-1.jpg)


/pzP103843935-1.jpg)
/8dP105194301-1.jpg)
/34P107628112-2.jpg)
/P102057698-1.jpg)
/14P103455040-11.jpg)
/luP103102786-11.jpg)
/goP106247600-1.jpg)
/2qP102059098-3.jpg)
/j1P106985685-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)