Beli botol vial di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maruemu Vial Mighty Brown (Botol Vial / Sampel)
    Mulai

    Rp3.199.900

    Maruemu Vial Mighty Brown (Botol Vial / Sampel)
    atribut:
    • Specification: Melamine cap/silicone (fluorine laminate) with packing
    • Material: Borosilicate glass
  2. YAMATO SCIENTIFIC Natural Convection Oven
    Mulai

    Rp99.999.900

    YAMATO SCIENTIFIC Natural Convection Oven
    atribut:
    • Method: Natural gravity convection
    • Interior Material: Stainless steel
    • Exterior Material: Electro-galvanized steel sheet with melamine resin baking finish
    • Shelf Plate with Standard Load (kg/Piece): 15
    • Temperature Control Accuracy (°C): ±1 (at 300℃)
    • Temperature Distribution Accuracy (°C): ±10 (at 300℃)
  3. AS ONE Vial Sample PS (Botol Vial / Sampel)
    Mulai

    Rp8.900

    AS ONE Vial Sample PS (Botol Vial / Sampel)
    Deskripsi:
    - Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.
    atribut:
    • Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
    • Scale: none
  4. Non Brand Vial Bottle Glass (Botol Vial / Sampel)
    Mulai

    Rp7.900

    Non Brand Vial Bottle Glass (Botol Vial / Sampel)
    Deskripsi:
    Botol Kaca Vial Ukuran 3 ml.
    atribut:
    • Size (ml): 3
    • Material: Kaca
    • Height (cm): ± 3.5
    • Diameter (cm): ± 1.5
  5. Maruemu Vial Sample (Botol Vial / Sampel)
    Mulai

    Rp13.900

    Maruemu Vial Sample (Botol Vial / Sampel)
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PE, red portion/PP
  6. AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Mulai

    Rp30.900

    AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Deskripsi:
    - The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.
    atribut:
    • Scale: can be
    • Color: Brown
    • Heat Resistance Temperature (°C): 96
    • Material: Body, lid/PP (polypropylene)
  7. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  8. AS ONE Vial Autosampler (Botol Sampel)
    Mulai

    Rp509.900

    AS ONE Vial Autosampler (Botol Sampel)
    atribut:
    • Capacity (ml): 1.5
    • Size (mm): 11.6x32
  9. Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    Mulai

    Rp11.900

    Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PP (w/ HRPP high sheet)
  10. YAMATO SCIENTIFIC Oven Forced Convection Type
    Mulai

    Rp149.999.900

    YAMATO SCIENTIFIC Oven Forced Convection Type
    Deskripsi:
    Mechanical/Forced Convection Type• Microprocessor control featuring fixed setting, quick auto stop, auto start and auto stop.• Settings programmable through dedicated operation menu key, or up-and-down keyboard fuction.• 30-step 3-pattern program controller with repeat functions included.• Auxiliary functions of calibration offset and key-lock.• Safety feature include self-diagnostic function and overheat protection.
    atribut:
    • Circulation: Mechanical/Forced Convection
    • Maximum Temperature Reaching Time (minute): Approx. 90
    • Operating Temperature Range (°C): Room temp. +10 to 260
    • Power Supply (V AC): 230
    • Temperature Control Accuracy (°C): ±1.0 (at 210)
    • Temperature Controller: 3 pattern program controller, PID control by microprocessor
    • Temperature Distribution Accuracy (°C): ±2.8 (at 260)
  11. OSAKA CHEMICAL Vial Autosampler Compatible for Agilent/Waters (Botol Vial / Sampel)
    Mulai

    Rp1.599.900

    OSAKA CHEMICAL Vial Autosampler Compatible for Agilent/Waters (Botol Vial / Sampel)
    atribut:
    • Material: Borosilicate glass
    • Dimensions (mm): phi12x32
  12. Thermco Hydrometer (Hidrometer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Thermco Hydrometer (Hidrometer)
    atribut:
    • UNSPSC: 41113024
    • Standards: NIST
  13. Maruemu Vial (with Rubber Stopper and Aluminum Cap)
    Mulai

    Rp2.099.900

    Maruemu Vial (with Rubber Stopper and Aluminum Cap)
    atribut:
    • Color: Transparent
    • Body Material: Borosilicate glass
  14. AS ONE Laboran Botol Vial Sampel
    Mulai

    Rp1.299.900

    AS ONE Laboran Botol Vial Sampel
    atribut:
    • Material: (Body) Borosilicate Glass, (cap) PE (polyethylene), (cap fixed in pig) PP (Polypropylene)
  15. Maruem [Physical and Chemical Containers] Mighty Vial (Amber)
    Mulai

    Rp3.199.900

    Maruem [Physical and Chemical Containers] Mighty Vial (Amber)
    Deskripsi:
    Has excellent heat resistance, cold resistance, and chemical resistance.
    atribut:
    • AS ONE Part Number: 1-8129-03
    • Capacity (ml): 4
    • Material: Borosilicate glass
  16. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp8.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  17. KRISBOW Hand Trolley Sack (Troli Barang / Troli 2 Roda)
    Mulai

    Rp999.900

    KRISBOW Hand Trolley Sack (Troli Barang / Troli 2 Roda)
    atribut:
    • Material: Steel Toe Plate
    • Size (cm): 48x30
    • Capacity (kg): 300
    • Castor Type: Solid Rubber
Daftar Harga botol vial Terbaru November 2026
Maruemu Vial Mighty Brown (Botol Vial / Sampel)Rp3.199.900
YAMATO SCIENTIFIC Natural Convection OvenRp99.999.900
AS ONE Vial Sample PS (Botol Vial / Sampel)Rp8.900
AS ONE Vial Headspace (Botol Sampel)Rp249.900
Non Brand Vial Bottle Glass (Botol Vial / Sampel)Rp7.900
Maruemu Vial Sample (Botol Vial / Sampel)Rp13.900
AS ONE Bottle Amber Narrow Mouth (Botol Lab)Rp30.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
AS ONE Vial Autosampler (Botol Sampel)Rp509.900
Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)Rp11.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)