Beli botol kecil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- Sanplatec Degassing Wash Bottleatribut:
- Material: (Body / Cap) LDPE (Nozzle / tip nozzle) HDPE
- Scale: With
- EZREN Botol TinnerDeskripsi:Ezren EZ-0553 Botol Tinner Alkohol 180ML Liquid Bottle Dispenser Isi Paket 1x Ezren EZ-0553 Botol Tinner Alkohol 180ML Liquid Bottle Dispenser (Hanya Botol saja)atribut:
- Capacity (ml): 180
- PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)Deskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.atribut:
- Diameter (mm): 5
- Capacity (ml): 250
- Material: Polietilin (PE)
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- JAKEMY Bottle Dispenser Liquid Alcohol PlasticDeskripsi:BOTOL TINNER 120ML / TEMPAT TINNER 120ML /TEMPAT CAIRAN JM-Z10Prevent liquid from leaking and evaporatingJakemy Liquid Alcohol Plastic Dispenser Bottle adalah botol yang terbuat dari bahan material HDPE untuk menyimpan cairan alkohol atau liquid dengan aman. Botol liquid ini memiliki tutup yang terbuat dari stainless agar cairan tidak terkontaminasi.Kelengkapan Produk1xBOTOL TINNER 120ML / TEMPAT TINNER 120ML /TEMPAT CAIRAN JM-Z10
- Bestarilab Wash Bottle (Botol Cuci Lab)atribut:
- Material: Plastic
- Sanplatec Wash Bottle with Gas Venting (Botol Cuci Lab)Deskripsi:-Volatile chemicals such as ethanol and acetone will raise the internal pressure of the container during storage and the chemical will drip, but by relieving the stopper attached to the cleaning bottle cap, pressure can be relieved and liquid dripping at the time of storage can be prevented.-By removing the tip nozzle, the amount of chemicals injection volume can be increased.atribut:
- Material: Polyethylene (PE)
- Non Brand Wash Bottle Plastic (Botol Cuci Lab)atribut:
- Volume (ml): 500
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)Deskripsi:Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.atribut:
- UNSPSC: 52151644
- Autoclavable: No
- Basic Material: Plastic
- Body Color: White
- Body Material: LDPE
- Clarity: Translucent
- Closure Included: Yes
- Closure Material: Polypropylene
- Product Type: Wash Bottle
- Mizuho Chemical Dropper Bottleatribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 25
- Outside Diameter (mm): 64
- Height (mm): 157
- Inside diameter of nozzle tip: 2mm
- Hikari Natural RubberDeskripsi:-Excellent in wear resistance.-Good in elasticity.-The mechanical property is good.-Packing material, anti-slip, vibration absorbing mat.
- Taffhome Spray Bottle (Botol Semprot Lab)Deskripsi:Botol spray ini berfungsi sebagai wadah untuk hand sanitizer, disinfektan atau semprotan tanaman. Bagian kepala spray didesain ergonomis sehingga nyaman ketika digenggam. Bagian tuas sangat halus dan tidak keras, jadi Anda tak perlu menekan dengan kuat untuk membuat alat ini bekerja.atribut:
- Material: PET
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ¿ Material name in German, English, French and Spanish ¿ chemical formula, CAS No, hazard pictogram, signal word ¿ Risk Phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.
Daftar Harga botol kecil Terbaru October 2026
| VITLAB Wash Bottle (Botol Cuci Lab) | Rp159.900 |
| Sanplatec Degassing Wash Bottle | Rp60.900 |
| EZREN Botol Tinner | Rp19.900 |
| PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab) | Rp35.900 |
| NIKKO Wash Bottle Plastic (Botol Cuci Lab) | Rp129.900 |
| JAKEMY Bottle Dispenser Liquid Alcohol Plastic | Rp28.900 |
| Bestarilab Wash Bottle (Botol Cuci Lab) | Rp21.900 |
| Sanplatec Wash Bottle with Gas Venting (Botol Cuci Lab) | Rp89.900 |
| Non Brand Wash Bottle Plastic (Botol Cuci Lab) | Rp22.900 |
| BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/itP103518677-1.jpg)


/dhP107834485-2.jpg)
/jsP102092712-2.jpg)

/6yP110449250-1.jpg)
/fuP102627570-4.jpg)
/k7P107051727-1.jpg)
/P102092729-1.jpg)
/axP102079393-2.jpg)
/h4P109524616-1.jpg)



/p7P108603907-1.jpg)
/aqP103203386-2.jpg)
/hsP103518640-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)