Beli botol 10ml di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Bottle Iboy PP Wide Mouth SCC (Botol Lab)
    Mulai

    Rp659.900

    AS ONE Bottle Iboy PP Wide Mouth SCC (Botol Lab)
    Deskripsi:
    - No packing (no inner plug) and no liquid leakage. - Steam sterilization and autoclaving are possible. - Excellent chemical resistance. - This product is an SCC (ultra-pure water washed and clean packed) wide-mouthed iboy bottle. Specifications are the same.
    atribut:
    • Material: PP (polypropylene)
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Specification: Leak test passed
  2. Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Mulai

    Rp38.900

    Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Deskripsi:
    Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
  3. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  4. ADVANTEC Membrane Filter (Membran Saring)
    Mulai

    Rp999.900

    ADVANTEC Membrane Filter (Membran Saring)
    Deskripsi:
    It can be used for particle removal and filter sterilization in various testing fields as well as industrial filtration fields such as pharmaceuticals, beverages, brewing, and chemistry. Autoclave sterilization and ethylene oxide gas sterilization are possible.
    atribut:
    • Size (mm): Φ47
  5. Dragon Botol Semprotan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

  6. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  7. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  8. Folder One Map 2 Kancing dengan Spine (Map Kancing)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.900

    Folder One Map 2 Kancing dengan Spine (Map Kancing)
    Deskripsi:
    Deskripsi Produk : - Merek Folder One - Map kancing dengan bahan tipis bening berukuran folio Keunggulan Produk : - Memiliki penutup dua kancing sehingga lebih kuat dan buka tutup lebih mudah - Lebar Spine pada map 3 cm memungkinkan penyimpanan kertas +- 250 lbr - Memiliki bahan transparan yang mempermudah melihat dokumen di dalam- ACID free dengan kualitas plastik PP premium untuk penyimpanan jangka panjang
    atribut:
    • Size: Folio
    • Thickness (micron): 130 micron
  9. Ideal Sprayer HDPE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  10. Onyx (Plastic) Spray Bottle ACF11
    Rating:
    70% of 100
    (2)
    Mulai

    Rp27.900

    Onyx (Plastic) Spray Bottle ACF11
    atribut:
    • Color: Assorted
    • Dimensions (mm): 81x81x190
    • Volume (ml): 450.0
  11. SANSYO Bottle Wide Mouth PP (Botol Lab)
    Mulai

    Rp12.900

    SANSYO Bottle Wide Mouth PP (Botol Lab)
    Deskripsi:
    Workability has improved without the packing inner plug. Improved acid resistance and alkali resistance.
  12. TRUSCO Spray Bottle Trigger TSG Series (Botol Semprotan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TRUSCO Spray Bottle Trigger TSG Series (Botol Semprotan)
    Deskripsi:
    Cannot be used in solvent-based liquid.
  13. monotaro Pipette Transfer (Pipet Tetes)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp52.900

    monotaro Pipette Transfer (Pipet Tetes)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipet Drop Obat
    atribut:
    • Material: CR-V
    • Sterilizing: Sterilized
  14. SHIMPO (NIDEC-SHIMPO) Rs232C Cable
    Mulai

    Rp2.399.900

    SHIMPO (NIDEC-SHIMPO) Rs232C Cable
    atribut:
    • Cable Length (m): 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: FGP-02/0.5/1/2/5/10/20/50/100
  15. Nagata Spray Bottle Trigger (Botol Semprotan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  16. Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Deskripsi:
    The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.
    atribut:
    • Cap Material: Polyethylene
    • Body Material: Polyethylene
  17. Ideal Sprayer PET
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

  18. AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    20%
    Mulai

    Rp86.900

    AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Deskripsi:
    A sample bottle whose contents are easy to see and can be autoclaved (body only).
  19. Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)
    26%
    Mulai

    Rp119.900

    Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)
    Deskripsi:
    This is a container in which fluorine is chemically bonded (fluorinated) to the surface layer of the container using special technology for conventional Polyethylene containers. Excellent gas barrier properties (especially for organic solvents) and chemical resistance. Compared to fluororesin bottles, the cost can be reduced by about 1/5.
    atribut:
    • Plug: Attached
    • Material: PE
  20. AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)
    Mulai

    Rp2.499.900

    AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)
    Deskripsi:
    The main body and lid are integrated, and the lid is easy to open and close because it has a hinge.
    atribut:
    • Kinds: hand beaker
    • Material: Stainless steel (SUS304)
Daftar Harga botol 10ml Terbaru October 2026
AS ONE Bottle Iboy PP Wide Mouth SCC (Botol Lab)Rp659.900
Rutland Spray Bottle Manual Home Garden (Botol Semprotan)Rp38.900
AS ONE Bottle Wide Mouth (Botol Lab)Rp9.900
ADVANTEC Membrane Filter (Membran Saring)Rp999.900
Dragon Botol SemprotanRp17.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
Kenmaster Botol Penyemprot AirRp4.900
Folder One Map 2 Kancing dengan Spine (Map Kancing)Rp4.900
Ideal Sprayer HDPERp14.900
Onyx (Plastic) Spray Bottle ACF11Rp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)