Beli bosch step drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nice Mighty Step Drill (Titanium Cobalt High Speed Steel)atribut:
- Accessories: Cutting Oil
- Material: SKH-55 (Cobalt High-Speed Steel)
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi Shank
- Shank Diameter (mm): 10
- Surface Processing: Titanium Coating
- Sherwood Sheet Metal Step Drillsatribut:
- Material: High Speed Steel
- TRUSCO Nice, mighty step drill (titanium coating)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedDeskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- TRUSCO Nice Mighty Step Drill (Titanium Coating)atribut:
- Material: SKH-55 (Cobalt HSS)
- Number of Steps: 8
- Surface Processing: Titanium coating
- Stage Width (mm): 4
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 6.35 (hexagonal axis)
- Sherwood 14-Step Sheet Metal Step DrillDeskripsi:Sherwood 14-Step Sheet Metal Step Drill withatribut:
- Maximum Material Thickness: 3 mm
- Range: 4 to 30 mm
- Ruko Spiral Step DrillDeskripsi:-Using high-grade material, stable drilling without burdening and chattering is possible.-Work material: Iron plate(strength of 900N/mm2 or less), brass, aluminum, plastic(up to 4mm)atribut:
- Step Width (mm): 4
- TRUSCO Nice Mighty Step Drill (Titanium Cobalt High Speed Steel)Deskripsi:-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oilatribut:
- Shank Diameter: 10mm
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- ALPEN Step DrillDeskripsi:-The use of cobalt high-speed steel as the material provides both stable operation and long life.-Work material: Iron(4 to 6mm)
- NACHI Straight Shank Drill Standard Helix Angle 501Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- Ruko Set Mata Bor StepDeskripsi:-With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -Noneatribut:
- Material: High-Speed Steel
- Accessories: None
- Content: 101350-9, 101351, 101352
- Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
Daftar Harga bosch step drill Terbaru March 2026
| TRUSCO Nice Mighty Step Drill (Titanium Cobalt High Speed Steel) | Rp1.399.900 |
| Sherwood Sheet Metal Step Drills | Rp189.900 |
| TRUSCO Nice, mighty step drill (titanium coating) | Rp999.900 |
| K55 Step Drill HSS | Rp57.900 |
| monotaro Drill Bit Set Hexagonal Shaft and Step Titanium Coated | Rp219.900 |
| Jason HSS Step Drills | Rp87.900 |
| BluePoint Step Drill Bit | Rp639.900 |
| KRISBOW Mata Bor Pagoda | Rp53.900 |
| TRUSCO Nice Mighty Step Drill (Titanium Coating) | Rp1.299.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp1.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/P101001035-2.jpg)

/P102010839-1.jpg)




/P102186565-1.jpg)




/P102706327-1.jpg)