Beli bosch sparkplug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Spark Plug Standard for Motorcycle (Busi Motor)atribut:
- Electrode Material: copper
- monotaro Magnetic spark plug wrenchDeskripsi:Since it is magnet type it can be detached while holding the plug firmly. -In addition, the magnet type has less reduction in retention ability compared to rubber type. -In addition to the insertion angle of 9.mm (3/8) size, because the tip is hexagonal, you can use it even with a wrench or spanner. It is a tool exclusively for spark plug.atribut:
- Overall Length (mm): 65
- Plug-In Angle (mm [inch]): 9.5(3/8)
- Width Across Flat (mm): 21
- Compatible Wrench: 23
- Material: CR-V
- Outer Diameter d (mm): 28
- NGK Spark Plug for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
- DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 21mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: JIS
- DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
- JTC Dr. Spark Plug Socketatribut:
- Number of Point: 6 pt
- BOSCH Spark Plug Standard for Car (Busi Mobil)atribut:
- Thread Diameter (mm): 12
- Thread Pitch (mm): 1.25
- Width Across Flats (mm): 16
- DENSO Spark Plug Iridium Power IT Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Tapered
- Hex size: 16mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 7-15lb.Ft., Aluminium: 7-15lb.Ft.
- Gap: 1.1mm
- BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)Deskripsi:BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
- TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)Deskripsi:TEKIRO 1/2 INCH KUNCI BUSI MAGNET 16 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi, yang mempunyai atau terbuatb dari bahan magnetatribut:
- Dimension 1 (mm): 65
- Dimension 3 (mm): 13
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Dry Battery MF (Aki Kering)Deskripsi:Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
- JTC Magnetic Spark Plug Socketsatribut:
- Type: 12PT
Daftar Harga bosch sparkplug Terbaru March 2026
| BOSCH Spark Plug Standard for Motorcycle (Busi Motor) | Rp15.900 |
| BOSCH Spark Plug Iridium for Car (Busi Mobil) | Rp109.900 |
| monotaro Magnetic spark plug wrench | Rp119.900 |
| BOSCH Spark Plug Iridium for Motorcycle (Busi Motor) | Rp18.900 |
| NGK Spark Plug for Car (Busi Mobil) | Rp129.900 |
| DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil) | Rp119.900 |
| Daytona Spark Plug Max Series for Motorcycle (Busi Motor) | Rp19.900 |
| DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor) | Rp119.900 |
| JTC Dr. Spark Plug Socket | Rp36.900 |
| BOSCH Spark Plug Standard for Car (Busi Mobil) | Rp38.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/P101518497-1.jpg)
/qqP105861962-1.jpg)

/P101518480-1.jpg)
/m3P103447795-2.jpg)
/P102225493-1.jpg)
/b4P102085400-3.jpg)
/P102225486-1.jpg)

/P103033912-1.jpg)
/P102225479-1.jpg)
/P102086001-1.jpg)
/9cP101000336-3.jpg)
/P102085417-2.jpg)

/crP101518459-3.jpg)