Beli bosch rexroth hydraulics di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bosch Rexroth Internal Gear Pumpatribut:
- Maximum Operating Pressure (bar): 250
- Maximum Displacement (cm³): 40.5
- Bosch Rexroth Inverter Drive EFC 5610 Series (Inverter Drive Kecepatan Variabel)Deskripsi:Bosch Rexroth Inverter DriveThe Bosch Rexroth EFC 5610 series 1-phase inverter drive frequency converter has an electrical rating of 380VAC, 1.3A and 0.4kW at 400Hz. It offers both economical and easy to use solutions for a variety of applications where valuable energy has to be used responsibly.atribut:
- Power Rating (kW): 0.4
- Phase: 3
- Supply Voltage (V): AC 380
- Current Rating (A): 1.3
- For use with: AC Motor
- Series: EFC 5610
- Field Bus Communication Type: CANOpen
- IP Rating: IP20
- Bosch Rexroth Ball Runner Block Carbon SteelDeskripsi:Ball Runner Block, FNS, Size 15, Steel CS, Accuracy Normal, Preload-FreeThe ball runner block is highly precise and characterized by the following product features:Size 15Design FNS: Width = flange, length = normal, height = standardRunner block body made of carbon steel CSPreload class C0: Preload-freeAccuracy class N: NormalWithout ball chainWith initial lubrication and preservationBearing grease Dynalub 510Without attachment element, left (reference edge in front)Without attachment element, right (reference edge in front)Straight lube connection loosely attached.Runner block body as standard versionOverall length of the runner block= 58,2 mmInterchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of sixatribut:
- Ball Chain: Without Ball Chain
- Friction Coefficient (micron): 0,002-0,003
- Material (Profiled Rail Systems): Carbon steel
- Permissible Ambient Temperature (°C): -10 to 80
- Seal: SS - Standard seal
- Bosch Rexroth Hydraulic Solenoid Coilatribut:
- Voltage (V): 230
- Frequency (Hz): 50/60
- RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)Deskripsi:Ridgid pipe inspection camera reels have a camera head attached to a push cable that feeds from the reel and into pipe. These drain borescopes move the camera head through traps and along straight runs to inspect the pipe. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe. These camera reels may include a monitor or may connect to a compatible Ridgid monitor for viewing images.
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- Bosch Rexroth Check Valveatribut:
- Size: 6
- TJAP MATA Hedge Shears (Gunting Pagar Tanaman)atribut:
- Size (inch): 24
- Kenmaster Alat Semprot BertekananDeskripsi:- Bahan Berkualitas.- Mudah di gunakan.- Bisa di pasangkan di samping kanan / kiri sehingga mudah saat dipakai.- Bisa untuk disinfektan dan lainnya.- Terdapat pengaturan untuk besar kecil air yang di inginkan.- Terdapat pengunci berwarna merah aman dan tidak akan tumpah.- Cocok digunakan untuk berbagai keperluan semprotan seperti penyemprotan cairan di dalam rumah walet.- Dapat mengarahkan semprotan ke area pertanian yang terkena hama.atribut:
- Maximum Pressure (kg/cm²): -+ 3
- Bosch Rexroth Pressure Red Valveatribut:
- Dimensions (cm): 17.3x5x7.1
- Bosch Rexroth PCB Holderatribut:
- Current Carrying Capacity (A): 4
- Type of Connection: 32-pin Socket Connector, Form D
- Pinout: Even-numbered, rows a/c
- Bosch Rexroth Throttle Checkatribut:
- Dimensions (cm): 18.5x5.3x4.9
Daftar Harga bosch rexroth hydraulics Terbaru October 2026
| Bosch Rexroth Internal Gear Pump | Rp11.999.900 |
| Bosch Rexroth Inverter Drive EFC 5610 Series (Inverter Drive Kecepatan Variabel) | Rp10.999.900 |
| Bosch Rexroth Ball Runner Block Carbon Steel | Rp1.699.900 |
| Bosch Rexroth Hydraulic Solenoid Coil | Rp1.199.900 |
| RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa) | Rp159.999.900 |
| Bosch Rexroth Press Relief | Rp4.099.900 |
| Bosch Rexroth Axial-Piston Pump (Pompa Piston) | Rp26.999.900 |
| Bosch Rexroth Direct Spool Valve | Rp2.999.900 |
| Bosch Rexroth Press Relief | Rp3.299.900 |
| Bosch Rexroth Check Valve | Rp4.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/7sP112266280-1.jpg)


/49P109849153-5.jpg)

/pdP103199913-1.jpg)



/P102629709-1.jpg)
/99P111206333-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)