Beli bosch mitre saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- RYU Miter Sawatribut:
- Blade Diameter: 255mm
- Power: 1650W
- No. Load Speed: 4.800rpm
- NRT-PRO Miter Saw+Slidingatribut:
- Size (inch): 7
- Power (W): 1200.0
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 4500
- BOSCH Bench TopDeskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0 601 B29 0K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for AluminiumDeskripsi:-Many blade teeth with a sharp blade shape for excellent sharpness and a clean finish without burrs and deformation of the cut surface.-For cutting various aluminum products, aluminum sashes, metal siding boards, and thin iron sheets(up to 0.4mm), etc.atribut:
- Cutting Performance Aluminum: 3mm
- Base Metal Materials: Special Alloy
- Tip Material: Carbide
- RYU Mitter Sawatribut:
- Size (inch): 7
- Power (W): 900
- Voltage (V): 220-240
- Blade Size (mm): 180
- No Load Speed (rpm): 5800
- RYU Miter Saw (Sliding)atribut:
- Size (inch): 7
- METABO Mesin Bor ImpactDeskripsi:-Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- BOSCH Gergaji PotongDeskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
Daftar Harga bosch mitre saw Terbaru March 2026
| METABO Mitre Saw | Rp4.999.900 |
| RYU Table Saw | Rp1.099.900 |
| METABO Gerinda Tangan | Rp1.199.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| Makita Compound Miter Saw | Rp5.999.900 |
| DEWALT Compound Miter Saw | Rp9.999.900 |
| RYU Miter Saw | Rp2.399.900 |
| KRISBOW Mesin Gergaji Duduk Siku Pigura | Rp4.199.900 |
| NRT-PRO Miter Saw+Sliding | Rp1.799.900 |
| BOSCH Bench Top | Rp6.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































%20Carbide%20Tipped%20Saw%20ZetFlashar%20for%20Aluminium/P102770890-1.jpg)

/ciP105678450-1.jpg)