Beli bosch gsh 11 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Breaker Hammer (Meisn Bobok Beton)atribut:
- K3L License: Yes
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- BOSCH Corded Hammer Dril Concrete (Bor Bobok Beton)Deskripsi:- Bull-point 280mm- Side Handle- Case
- Makita Mesin Bobok Betonatribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
- BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)Deskripsi:Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- Plug Type: Three-Prong
- Power Source: Corded
- Voltage (V): 120 (AC)
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KRISBOW Mesin Stamper Kudaatribut:
- Engine Type: Gasoline, Honda GXR120
- Engine: Air-cooled, 4-cycle, single cylinder
- Impact Force (kN): 13
- Jumping Stroke (mm): 40-80
- Dimensions (cm): 70.3x34.5x102.8
- Fuel Tank Capacity (L): 2.8
- Power (kW/hp): 2.7(3.6)
- Shoe Size (mm): 340x285
- Future Star Jack Hammeratribut:
- Hose Diameter (mm): 19
Daftar Harga bosch gsh 11 Terbaru March 2026
| BOSCH Breaker Hammer (Meisn Bobok Beton) | Rp23.999.900 |
| BOSCH Demolition Hammer (Mesin Bobok Beton) | Rp3.599.900 |
| Makita Mesin Bobok Beton | Rp3.699.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| BOSCH Corded Hammer Dril Concrete (Bor Bobok Beton) | Rp409.900 |
| Makita Mesin Bobok Beton | Rp19.999.900 |
| INGCO Demolition Jack Hammer | Rp1.999.900 |
| INGCO Demolition Breaker | Rp1.799.900 |
| KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration | Rp31.999.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/byP109124430-1.jpg)
/P101518657-6.jpg)


/P101518404-1.jpg)
/4pP105530169-3.jpg)




/b5P109724401-4.jpg)

/P101000154-1.jpg)
/6sP101518244-38.jpg)