Beli bosch gsh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Breaker Hammeratribut:
- K3L License: Yes
- BOSCH Concrete HammerDeskripsi:- Bull-point 280mm- Side Handle- Case
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Mesin Bobok Betonatribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Demolition Hammer SDS Max (Mesin Bobok Beton)atribut:
- Kecepatan Pukulan: 950 - 1.900 ipm
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
Daftar Harga bosch gsh Terbaru March 2026
| BOSCH Mesin Bor Bobok Beton | Rp3.599.900 |
| BOSCH Breaker Hammer | Rp23.999.900 |
| Makita Mesin Bobok Beton | Rp3.699.900 |
| BOSCH Concrete Hammer | Rp409.900 |
| BOSCH Mesin Bor Bobok Beton | Rp1.999.900 |
| BOSCH Mesin Bor | Rp99.900 |
| Makita Mesin Bobok Beton | Rp19.999.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| INGCO Demolition Breaker | Rp1.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

































































































































































/P101578385-1.jpg)

/P101518176-1.jpg)