Beli bosch gerinda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  2. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  3. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  4. TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    Mulai

    Rp1.299.900

    TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    atribut:
    • Voltage (V): DC 12
    • Power (W): 20
    • Capacity (lumens): 1400
    • Color Temperature (Kelvin): 6400
    • Refill Time (hour): 4-5
    • Battery: 7.4V/2200mAH Lithium
    • Insulation class: IP44
    • Operating Time (hour): 2.5
  5. RS PRO Rechargeable LED Work Light
    Mulai

    Rp3.999.900

    RS PRO Rechargeable LED Work Light
    Deskripsi:
    RS PRO Foldable Single Panel LED Rechargeable Work LightRS PRO folding portable rechargeable LED light for use as a small portable floodlight or a work lamp. This light unfolds and has a retractable leg making this design stable in any situation. You can set it to direct light exactly where you want it and 10 W COB LED allows for 1000 lm light output. A strong magnet offers the floodlight to be mounted on metal surfaces.Typical ApplicationsWork lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:• Construction• DIY• Refurbishment• Garages• Work sites
    atribut:
    • Lamp Type: LED
    • Rechargeable: Yes
  6. WIHA Wireless Work Light Floodlight Rechargeable (Lampu Kerja Nirkabel)
    Mulai

    Rp4.899.900

    WIHA Wireless Work Light Floodlight Rechargeable (Lampu Kerja Nirkabel)
    Deskripsi:
    No electricity at the construction site? This is not an exceptional situation, but the everyday reality of professional craftspeople. This is where the rechargeable floodlight from Wiha comes to play, offering reliable illumination up to 3,000 lm independent of fixed electrical power supply sources. The rechargeable floodlight is equipped with a powerful COB-LED, which can be set by the push of a button to 750 lm (1 push), 1,500 lm (2 pushes) or 3,000 lm (3 pushes) and ensures large-scale illumination. A strong magnetic mount on the machine foot and a 360° rotating hook for suspending the floodlight ensure numerous attachment options, keeping your hands free while working. The compact high-luminosity rechargeable floodlight is impact resistant (IK07) and splash-water proof (54). Its runtime is up to 13 h. An integrated charge status and remaining capacity display prevents unexpected downtimes while optimal use of the rechargeable battery is guaranteed by the efficient illumination control. The floodlight is charged with the included standard USB Type-C cable. During the charging process, the floodlight can continue to be operated with at least 80% of its luminance at the highest illumination level.
    atribut:
    • Battery Capacity (mAh): 4400
    • Battery Voltage (V): 7.4
    • Battery/Rechargeable Battery Removable: No
    • Brightness Range (lumen): 750-3000
    • CRI ( Color Rendering Index ): Ra > 70
    • Dimensions (LxWxD) (mm): 185x150x53
    • Dimmable: No
    • Light Level: Low COB-LED
    • Light Range (m): 70
    • Loading Time (hour): 6
    • Maximum Illuminance (lux): 5000
    • Operating Temperature (°C): -10 to 30
    • Operating Time (hour): 13 (with Rechargeable Battery/Battery Set)
    • Overall Length (mm): 180
    • Protection Class IK: IK07
    • Protection Class IP: IP54
    • Rated Power(Wh): 30
    • Rechargeable: USB-C
  7. LEOPARD Earmuff
    Mulai

    Rp119.900

    LEOPARD Earmuff
    Deskripsi:
    Model: Folding earmuff. Material: ABS. Cushion: 2. Noise reduction: 24.3dB Certification: CE EN 352-1.
    atribut:
    • Material: ABS
  8. A&TK Glare-Less Rechargeable Flood Light With Power Bank (Lampu Sorot)
    Mulai

    Rp1.599.900

    A&TK Glare-Less Rechargeable Flood Light With Power Bank (Lampu Sorot)
    atribut:
    • Battery Type: LI-ION 3.7V 2.000MAHx2
    • Lumens: 500
    • Runtime (hour): 6.5
  9. KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Mulai

    Rp2.899.900

    KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Deskripsi:
    KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.
    atribut:
    • Voltage (V): 12
    • Overall Width (mm): 145
    • Overall Depth (mm): 165
    • Ingress Protection Rating (IP Rating): IP65
    • Bulb Type: LED
    • Light Type: Floodlight
    • Beam Angle (°): 120
    • Body Material: Aluminium Die-cast Alloy
    • Includes: Car Adaptor
    • Lumens (lm): 700
    • Maximum Wattage (W): 100
    • Number of Bulbs: 1
    • Overall Height (mm): 250
    • Power Source: Rechargeable Battery
    • Sensor Type: No Sensor
  10. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.900

  11. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  12. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  14. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  15. monotaro Carbide Rotary Bar
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  16. TONATA Fire Blanket (Selimut Pemadam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp58.900

    TONATA Fire Blanket (Selimut Pemadam)
    Deskripsi:
    Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
  17. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

Daftar Harga bosch gerinda Terbaru October 2026
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
BOSCH Mata Gergaji Jigsaw untuk KayuRp59.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp1.199.900
TOTAL Rechargeable LED Flood Light (Lampu Sorot)Rp1.299.900
RS PRO Rechargeable LED Work LightRp3.999.900
WIHA Wireless Work Light Floodlight Rechargeable (Lampu Kerja Nirkabel)Rp4.899.900
LEOPARD EarmuffRp119.900
A&TK Glare-Less Rechargeable Flood Light With Power Bank (Lampu Sorot)Rp1.599.900
MASKO Emergency Field LED Light (Lampu Sorot)Rp329.900
KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Rp2.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait