Spesifikasi
| Battery Capacity (mAh) | 4400 |
|---|---|
| Battery Voltage (V) | 7.4 |
| Battery/Rechargeable Battery Removable | No |
| Brightness Range (lumen) | 750-3000 |
| CRI ( Color Rendering Index ) | Ra > 70 |
| Dimensions (LxWxD) (mm) | 185x150x53 |
| Dimmable | No |
| Light Level | Low COB-LED |
| Light Range (m) | 70 |
| Loading Time (hour) | 6 |
| Maximum Illuminance (lux) | 5000 |
| Operating Temperature (°C) | -10 to 30 |
| Operating Time (hour) | 13 (with Rechargeable Battery/Battery Set) |
| Overall Length (mm) | 180 |
| Protection Class IK | IK07 |
| Protection Class IP | IP54 |
| Rated Power(Wh) | 30 |
| Rechargeable | USB-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No electricity at the construction site? This is not an exceptional situation, but the everyday reality of professional craftspeople. This is where the rechargeable floodlight from Wiha comes to play, offering reliable illumination up to 3,000 lm independent of fixed electrical power supply sources. The rechargeable floodlight is equipped with a powerful COB-LED, which can be set by the push of a button to 750 lm (1 push), 1,500 lm (2 pushes) or 3,000 lm (3 pushes) and ensures large-scale illumination. A strong magnetic mount on the machine foot and a 360° rotating hook for suspending the floodlight ensure numerous attachment options, keeping your hands free while working. The compact high-luminosity rechargeable floodlight is impact resistant (IK07) and splash-water proof (54). Its runtime is up to 13 h. An integrated charge status and remaining capacity display prevents unexpected downtimes while optimal use of the rechargeable battery is guaranteed by the efficient illumination control. The floodlight is charged with the included standard USB Type-C cable. During the charging process, the floodlight can continue to be operated with at least 80% of its luminance at the highest illumination level.
Use
For illuminating dark work environments. Individually adjustable to different work requirements.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/39P111996117-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
