Beli boring head di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Boring Bar for Boring Head (Batang Boring)
    Mulai

    Rp949.900

    Vertex Boring Bar for Boring Head (Batang Boring)
    Deskripsi:
    Boring Bar For Boring Head.
    atribut:
    • Size (mm): 10 to 13
    • Insert Screw: SB-1STR-M2
    • Insert Type: TBGT060102L
    • Key: T6
    • Maximum Cutting Depth (mm): 40
    • Shank Size (mm): 87
  2. Vertex Boring Head Sets
    Mulai

    Rp8.799.900

    Vertex Boring Head Sets
    Deskripsi:
    1 SCALE 0.01mmProcessing Range 10 mm - 240mmSimple, extremely rigid construction, Finest materials and craftsmanship are employed to combine strength, flexibility and accuracy in a tool of unique design. 2 vertical boring tool holes: one centered and one offset. One cross hole for greater versatility and capacity. Dependable adjustment - far spread graduation for closer reading. Perfectly balanced for high speed operation.Precision ground & hardened shank are integral with the head for routing and smoother operation.
  3. Vertex Boring Head Sets C-Type
    BARU
    Mulai

    Rp4.299.900

    Vertex Boring Head Sets C-Type
    Deskripsi:
    Boring Head Sets C-Type.
  4. ALDO Set Kepala Bor
    Mulai

    Rp2.499.900

  5. KENNAMETAL Boring head H-PCL
    Mulai

    Rp13.999.900

    KENNAMETAL Boring head H-PCL
    Deskripsi:
    Boring head. H-PCLN 95 °
  6. Sandvik Holder MTJNR (Gagang Pahat Bubut)
    Mulai

    Rp2.599.900

    Sandvik Holder MTJNR (Gagang Pahat Bubut)
    atribut:
    • Clamp System: Top and hole clamps
    • Compatible Tip: Equilateral triangle 60 degrees
    • Hand: Right
    • Cutting angle Kr (degrees): 93
    • Tip Clearance Angle (Degrees): 0
    • Dimension B (mm): 25
  7. Long Ger Long Ger Boring Head (Boring Kepala Bor)
    Mulai

    Rp7.499.900

    Long Ger Long Ger Boring Head (Boring Kepala Bor)
    Deskripsi:
    Line Boring Head- Great drilling capacity for wood ø15 - ø 20 mm.- Various hole distances for choice.- The boring head accommodates high running speed up to 6000 RPM.- Ideal for mass boring application for general furniture, cabinets, assembly toys etc.- Suited for fitting on general boring machines.
  8. CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    Mulai

    Rp279.900

    CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    atribut:
    • Max Operating Pressure (cm): 60
    • Material: Stainless Steel
  9. Fort Terminal Block Connecting Type (Terminal Panel Listrik)
    Mulai

    Rp2.900

    Fort Terminal Block Connecting Type (Terminal Panel Listrik)
    atribut:
    • Voltage (V): 250
    • Current (A): 32
    • For Cable: 0.5-2.5mm (NYAF) & 0.5-4mm (NYA)
  10. Vertex High Precision Boring Head Set (Set Kepala Boring Head)
    Mulai

    Rp19.999.900

    Vertex High Precision Boring Head Set (Set Kepala Boring Head)
    Deskripsi:
    Good for high speed, high precision boring work.Made of tool steel, high rigidity, no deformation.Each dividing scale is 0.005 mm.Can choose any taper (BT40, BT50, SK40, SK50) shank.Include 8 boring bars, range 8-280 mm.
  11. HPMT Round Corner End Mill Cutter 4-Flute Carbide (Mata Pahat Frais Persegi)
    Mulai

    Rp389.900

    HPMT Round Corner End Mill Cutter 4-Flute Carbide (Mata Pahat Frais Persegi)
    Deskripsi:
    - Gash Land Design, Significantly improves strength and provide great chipping resistance.- Eccentric Grinding, Optimum eccentric grinding in order to avoid rubbing, while maintaining maximum cutting tool strength.- Cutting Edge Preparation, Enhances tool life, Less material adhere on the cutting edge for stable machining, Improves wear resistance and reduces excessive friction- Superior Coating to Reduce Friction, Increases hardness and higher abrasive wear resistance, Higher thermal resistance, Smoother chips evacuation.- Suitable for Material Groups P, K, N
    atribut:
    • Material: Carbide
  12. Vertex Precision End Mill Grinder
    Mulai

    Rp39.999.900

    Vertex Precision End Mill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
  13. Vertex Clamping Kit
    Mulai

    Rp2.799.900

    Vertex Clamping Kit
    Deskripsi:
    52-Pc Steel Clamping Kit.
  14. Vertex C Type Boring Head
    Mulai

    Rp1.599.900

    Vertex C Type Boring Head
    Deskripsi:
    Here is a small head that will be in constant demand in any shop.Note the wide base bearing surface that assures maximum rigidity even when the bar holder is in an off-set position. This wide base design is a recent Criterion innovation that increases bearing surfaces by 50% over the older models.A choice of either 3/8inch or 1/2inch double hole bar holder with a 1/2inch cross hole is available.The unit has a 7/8inch-20NC threaded back and also features a direct reading dial screw.
  15. Tanaka Steel Bucket
    Mulai

    Rp199.900

    Tanaka Steel Bucket
    atribut:
    • Capacity (L): 11
    • Outer Dia. x H (mm): 315x240
    • Finish Material: Main Body: Galvanized Steel Sheet, Handle: Zinc Iron Wire, Handle: Polypropylene(PP)
  16. Vertex Cutting Blocks
    Mulai

    Rp999.900

    Vertex Cutting Blocks
    Deskripsi:
    Cutting Blocks.h1 : for Lathe Tool Post SizeH : Is cutting holder height for CGIH26-3 or CGIH32-3
    atribut:
    • Screw: Bx0622
    • Wrench: LH050
  17. WIHA Drive-Loc Vi Torx Blade T7 + T9 (Kunci L)
    Mulai

    Rp359.900

    WIHA Drive-Loc Vi Torx Blade T7 + T9 (Kunci L)
    atribut:
    • Item: Drive-Loc Vi Torx Blade T7 + T9
    • UNSPSC: 27111716
Daftar Harga boring head Terbaru October 2026
Vertex Boring Bar for Boring Head (Batang Boring)Rp949.900
Vertex Boring Head SetsRp8.799.900
Vertex Boring Head Sets C-TypeRp4.299.900
BIG KAISER EWN Boring Head for FinishingRp759.900
ALDO Set Kepala BorRp2.499.900
BIG KAISER RW Boring Head for RoughingRp3.399.900
KENNAMETAL Boring head H-PCLRp13.999.900
Vertex Universal Boring and Facing Master HeadRp19.999.900
Sandvik Holder MTJNR (Gagang Pahat Bubut)Rp2.599.900
Long Ger Long Ger Boring Head (Boring Kepala Bor)Rp7.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)