Beli bor tuner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp209.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  2. CP Rotary Burr Set (Mata Bor Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    CP Rotary Burr Set (Mata Bor Tuner)
    atribut:
    • Size (mm): 3x6
    • Type: A,C,D,E,F,G,H,L,M
  3. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  4. KRISBOW Tool Box Steel (Kotak Perkakas Baja)
    Mulai

    Rp639.900

    KRISBOW Tool Box Steel (Kotak Perkakas Baja)
    atribut:
    • Dimensions (LxWxH)(mm): 460x210x230
    • Material: Steel
    • Maximum Loading Capacity (kg): 35
  5. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  6. RYOBI Jig Saws
    Mulai

    Rp709.900

  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. RYOBI Jig Saw
    Mulai

    Rp369.900

    RYOBI Jig Saw
    Deskripsi:
    Tool free blade change (J-6500VL) Orbital function
    atribut:
    • Input Power (W): 400
  9. RYOBI Cordless Drill Driver (Mesin Bor Baterai)
    Mulai

    Rp879.900

    RYOBI Cordless Drill Driver (Mesin Bor Baterai)
    atribut:
    • Battery Voltage (V): 12
  10. CP Rotary Burr (Mata Bor Tuner)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

  11. York Speedway Dual Cut Carbide Burr Set
    Mulai

    Rp1.699.900

    York Speedway Dual Cut Carbide Burr Set
    Deskripsi:
    8 Pieces. Unique flute design: fine pitch and coarse pitch flutes for rapid material removal, while maintaining a smooth surface finish. Contains 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14 Degree.
    atribut:
    • Cut Type: Dual Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree, Spherical Round Tree
  12. York Double Cut Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.499.900

    York Double Cut Burr Set (Mata Bor Tuner)
    Deskripsi:
    Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.
    atribut:
    • Cut Type: Double Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
  13. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  14. IKURA Tuner Set Eyes (Mata Bor Tuner)
    Mulai

    Rp149.900

    IKURA Tuner Set Eyes (Mata Bor Tuner)
    Deskripsi:
    Mata tunner set dengan bahan tungsten steel berguna untuk mengikir, melubangi, menghaluskan besi. Cocok untuk proses port polish, blaster cylinder mesin motor/mobil ataupun kepentingan lainnya seperti kegiatan grafir maupun ukir.
    atribut:
    • Head Size (mm): 6
Daftar Harga bor tuner Terbaru October 2026
RYOBI Die Grinder (Mesin Gerinda Tuner)Rp759.900
Lumos Metal Tuner Drill Bit (Mata Bor Tuner)Rp209.900
Makita Die Grinder (Mesin Gerinda Tuner)Rp1.199.900
CP Rotary Burr Set (Mata Bor Tuner)Rp429.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
KRISBOW Tool Box Steel (Kotak Perkakas Baja)Rp639.900
RYOBI Mesin Gergaji BundarRp1.199.900
RYOBI Jig SawsRp709.900
RYOBI Auto Feed Planers (Mesin Ketam)Rp13.999.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)