Beli bor reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp2.499.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  2. SOMTA Parallel Hand Reamer
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer
    atribut:
    • Material: High speed steel
  3. NACHI Hand Reamers
    Mulai

    Rp559.900

  4. Magafor Machine Reamers HSS E Cobalt 610
    Mulai

    Rp679.900

    Magafor Machine Reamers HSS E Cobalt 610
    atribut:
    • Material: HSS-E Cobalt
    • Series: Cylindrical shank - Through holes
    • Type: Cast Iron-Brass-Bronze
  5. Magafor Mata Bor Countersink Three Flute Din 335-C
    Mulai

    Rp869.900

    Magafor Mata Bor Countersink Three Flute Din 335-C
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9
  6. TRUSCO Hand Reamer
    Mulai

    Rp429.900

    TRUSCO Hand Reamer
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  7. EIKO Spiral Hand Reamer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  8. Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    Mulai

    Rp95.900

    Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    atribut:
    • Angle (°): 90
    • Material: HSS
    • Series: metric right hand cut
    • Drilling Tolerance Range: h9/z9
  9. F.P.Tools Adjustable Reamers SKS No. of Blade 4
    Mulai

    Rp3.299.900

    F.P.Tools Adjustable Reamers SKS No. of Blade 4
    Deskripsi:
    Adjustable ReamersMaterial : SKSSize : 13A Up to 2A, A Up to RRange of Adjustment : mm4.50 - 4.76 Up to 115.00 - 130.00Range of Adjustment : inchi11/64 - 3/16 Up to 4" 17/32 - 5" 1/8Overall Length : 62 Up to 560No. of Blade : 3, 4, 6, 8Unit : Piece
    atribut:
    • No. of Blade: 4
  10. Okazaki Seiko Hand Reamers
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamers
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  11. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp189.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  12. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

  13. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  14. F.P.Tools Adjustable Reamers SKS No. of Blade 6
    Mulai

    Rp3.899.900

    F.P.Tools Adjustable Reamers SKS No. of Blade 6
    Deskripsi:
    Adjustable ReamersMaterial : SKS Size : 13A Up to 2A, A Up to R Range of Adjustment : mm 4.50 - 4.76 Up to 115.00 - 130.00 Range of Adjustment : inchi 11/64 - 3/16 Up to 4" 17/32 - 5" 1/8 Overall Length : 62 Up to 560 No. of Blade : 6Unit : Piece
  15. TRUSCO Mata Bor Countersink
    Mulai

    Rp469.900

    TRUSCO Mata Bor Countersink
    atribut:
    • Number of Blades: 3
    • Point Angle (Degree): 90
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
    • Surface Processing: Non-Coating
  16. Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898
    Mulai

    Rp87.900

    Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9/ +0,3 mm
Daftar Harga bor reamer Terbaru March 2026
F.P.Tools Adjustable Reamers HSSRp2.499.900
SOMTA Parallel Hand ReamerRp129.900
NACHI Hand ReamersRp559.900
EIKO High Helical ReamersRp729.900
Magafor Machine Reamers HSS E Cobalt 610Rp679.900
Magafor Mata Bor Countersink Three Flute Din 335-CRp869.900
TRUSCO Hand ReamerRp429.900
EIKO Hand ReamersRp149.900
EIKO Spiral Hand ReamerRp589.900
Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - CRp95.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)