Beli bor mesin duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  2. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  3. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  4. HOZAN Desk Drill Press (Mesin Bor Duduk)
    Mulai

    Rp7.399.900

    HOZAN Desk Drill Press (Mesin Bor Duduk)
    atribut:
    • Set Contents: Chuck handle
    • Main Shaft Rotation Speed (rpm): 2100/4500/6200
    • Drilling Ability (mm) Ironworking: 6
    • Drilling Ability (mm) Non-ferrous: 6
    • Chuck Range (mm): 0.8 to 6
    • Power (V): AC100
    • Power Consumption Electrical (W): 80
    • Deviation of the core of main shaft: 0.04mm(excluding chuck)
    • The depth of the bosom: 140mm
    • Specification: With cutting depth adjustment stopper(Max30mm)
    • Rated time: 15 min
    • Accessories: Chuck Handle
  5. NRT-PRO Bench Drill (Mesin Bor Duduk)
    Mulai

    Rp1.199.900

    NRT-PRO Bench Drill (Mesin Bor Duduk)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  6. SIP Mesin Bor Duduk Mounted Pillar
    Mulai

    Rp7.399.900

    SIP Mesin Bor Duduk Mounted Pillar
    Deskripsi:
    This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments
    atribut:
    • Voltage (V): 230
    • Weight (kg): 14.7
    • Chuck size (mm): 1.5
    • Base Size (mm): 290x190
    • Column Diameter (mm): 46
    • Drilling Speed Range (rpm): 620 to 2620
    • Feed type: Manual
    • Maximum Distance Spindle to Base (mm): 300
    • Maximum Distance Spindle to Column (mm): 105
    • Maximum Distance Spindle to Table (mm): 220
    • Maximum Drilling Capacity (mm): 13
    • Motor Power (W): 350
    • Number of Drilling Speeds: 5
    • Part Number: SIP2770762K
    • Phase: Single Phase
    • Spindle Taper: B16
    • Spindle Travel (mm): 50
    • Swing Distance (mm): 210
    • Table Size (mm): 160x160
  7. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  8. DAYTON Floor Stand Drill Press for Metal (Mesin Bor Duduk)
    Mulai

    Rp25.999.900

    DAYTON Floor Stand Drill Press for Metal (Mesin Bor Duduk)
    Deskripsi:
    The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
    atribut:
    • Chuck Capacity (inch): 5/8
    • Drill Press Type: Floor Stand
    • Drive Type: Belt
    • Power Source: Corded
    • Speed Control: Fixed
  9. MING SHAN Bench Drill (Mesin Bor Duduk)
    Mulai

    Rp1.899.900

    MING SHAN Bench Drill (Mesin Bor Duduk)
    Deskripsi:
    MING SHAN ZJ 4113
  10. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp85.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  11. KIRA Drilling Machine (Mesin Bor Duduk)
    Mulai

    Rp159.999.900

    KIRA Drilling Machine (Mesin Bor Duduk)
    Deskripsi:
    - Equipped with 250W 4P motor. Powerful drilling is possible by the machine. - By the dial scale on the pinion haft assures fast and acccurate depth settings. - The belt handling can be easily done by operating the motor slide lever.
    atribut:
    • Swing (mm): 420
    • Drilling Capacity (mm): S45C: Ø4-19, FC200: Ø4-23
    • Max. Distance Spindle to Table (mm): 485
    • Max. Distance Spindle to Base (mm): 720
    • Column Diameter (mm): ɸ100
    • Power Suppply (V): 380
    • Base Dimensions (mm): 340x600
    • Drive Motor (kW): 0.75
    • Table Size (mm): Ø370 (Round)
  12. WESTCO Mesin Bor Duduk
    Mulai

    Rp1.499.900

    WESTCO Mesin Bor Duduk
    atribut:
    • Size (mm): 13
    • Electrical Power (W): 250
    • Voltage/Frequency (V/Hz): 220/50
    • District No Load Speed (rpm): 1420
    • Iron Drill Capacity (mm): 1.5-13.0
    • Table Size (mm): 160x165
    • Base Size (mm): 290x190
    • Height (mm): 580
  13. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  14. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  15. KRISBOW Drilling Machine Automatic Feeder (Mesin Bor Duduk)
    Mulai

    Rp19.999.900

    KRISBOW Drilling Machine Automatic Feeder (Mesin Bor Duduk)
    atribut:
    • Spindle Speed Step: 6
    • T-Slot Base Size (mm): 14
    • T-Slot Table Size (mm): 14
  16. Bullocks Drill Press
    Mulai

    Rp3.799.900

  17. ALDO Heavy Duty Bench Drill (Mesin Bor Duduk)
    Mulai

    Rp2.299.900

  18. Orange Bench Drill (Mesin Bor Duduk)
    Mulai

    Rp2.899.900

    Orange Bench Drill (Mesin Bor Duduk)
    atribut:
    • Drilling Capacity (mm): 13
Daftar Harga bor mesin duduk Terbaru October 2026
KRISBOW Mesin Bor DudukRp2.199.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
West Lake Bench Drill Machine (Mesin Bor Duduk)Rp2.999.900
Wipro Bench Drill (Mesin Bor Duduk)Rp2.599.900
HOZAN Desk Drill Press (Mesin Bor Duduk)Rp7.399.900
NRT-PRO Bench Drill (Mesin Bor Duduk)Rp1.199.900
SIP Mesin Bor Duduk Mounted PillarRp7.399.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
DAYTON Floor Stand Drill Press for Metal (Mesin Bor Duduk)Rp25.999.900
MING SHAN Bench Drill (Mesin Bor Duduk)Rp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)