Beli bor center 30 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamawa Submarine Gate Cutter 30 Degreeatribut:
- Length Flute: 0,5 mm
- Overall Length: 57 mm
- Material: High speed steel
- Standard: JIS/CE
- KRISBOW Tali Pengaman Shock Absorberatribut:
- Max. Length (m): 1.8
- Standard Length (m): 1.5
- Bantex Kalung ID Card PotraitDeskripsi:Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.atribut:
- Size (mm): 54x90
- Bantex Kalung ID Card Potrait dengan KlipDeskripsi:Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.atribut:
- Size (mm): 54x90
- SwissTech Spotting Drill TiN Tipped HSS 90 Degreesatribut:
- Finish/Coating: TiN
- Material: High Speed Steel
- Point Angle: 90 Degree
- System of Measurement: Metric
- Yamawa Point DrillDeskripsi:It can be used for various functions such as chamfering, grooving and centering. Simultaneous combined processing with positioning and chamfering is possible.Work material: mild steel, carbon steel, alloy steel, stainless steel, aluminum alloy.
- Kennedy 2Fl Standard Carbide Slot DrillDeskripsi:2 Flute: Regular Series - Metric For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to Works Standards. Metric Tolerances Diameter: Over 1.00 up to 6.00. Tolerance: +0.000, -0.050. Diameter: Over 6.00 up to 25.00. Tolerance: +0.000, -0.080.atribut:
- Material: Solid Carbide
- Sherwood Spotting Drill 120Degreesatribut:
- Material: Cobalt High Speed Steel
- System of Measurement: Metric
- Finish/Coating: Bright
- Cutting Direction: Right Hand
- Point Angle: 120 Degrees
- Applications: NC Spotting
- TRUSCO Safety Loopatribut:
- Long Wire Length (mm): 155
- Maximum Length: 1600mm
- Material: Core: stainless wire
- Purpose of Use: Fall prevention of tools during high-elevation work, to prevent the loss of lightweight accessories.
- GOSAVE Lanyard Pro Double Big HookDeskripsi:- Double pro hook- Sitiching rope- Pro forged hook- +big carabiner
- 3M Protecta Body Harness (Pelindung Jatuh)Deskripsi:Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
Daftar Harga bor center 30 Terbaru January 2026
| Yamawa Submarine Gate Cutter 30 Degree | Rp419.900 |
| 3M Absorbing Lanyard | Rp1.199.900 |
| KRISBOW Tali Pengaman Shock Absorber | Rp549.900 |
| Yamawa Submarine Gate Drill | Rp459.900 |
| Bantex Kalung ID Card Potrait | Rp12.900 |
| Bantex Kalung ID Card Potrait dengan Klip | Rp11.900 |
| SwissTech Spotting Drill TiN Tipped HSS 90 Degrees | Rp169.900 |
| Yamawa Point Drill | Rp729.900 |
| YG1 End Mill 3 Flute Ball Nose Center Match G8A59 Series | Rp1.799.900 |
| Kennedy 2Fl Standard Carbide Slot Drill | Rp259.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/3M%20Absorbing%20Lanyard/P101527215-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Tali%20Pengaman%20Shock%20Absorber/k1P101516721-2.jpg)








%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/Be%20Safe%20Absorber%20Lanyard/92P103216326-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Safety%20Loop/P102188323-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Lanyard%20Pro%20Double%20Big%20Hook/P102925959-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Protecta%20Body%20Harness%20(Pelindung%20Jatuh)/P101527208-1.jpg)
/rhP107972989-1.jpg)