Beli bonded seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ultra Alfatec PF (NPT Female) x BSPTmale Sok-Male 90°
    Mulai

    Rp22.900

  2. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  3. BW Bushing SS
    Mulai

    Rp69.900

    BW Bushing SS
    atribut:
    • Material: SS304
    • Size (inch): 3/4x1/2
    • Class (PSI): 3000
    • Standart: ASME B16.11
  4. DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)
    atribut:
    • Color: Blue
    • Thickness (oz): 6
    • Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
    • Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
    • Model: Inherent Flame Resistant Coverall
    • Schotlite: 3M Standard
    • Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
    • Weave: Twill
    • Zipper: YKK Gold
  5. ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Mulai

    Rp419.900

    ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Deskripsi:
    BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.
    atribut:
    • Crimpable: No
    • Fitting Material: Carbon Steel x Carbon Steel
    • For Hose Type: Hydraulic
    • Material Grade: 12L14; 12L15
  6. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  7. Osaka Spirit Medium Packing for Natural Rubber Flange
    Mulai

    Rp4.900

    Osaka Spirit Medium Packing for Natural Rubber Flange
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compression Set (%): 22 (70°C, 22 h)
    • Type: Packing for flange
    • Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13%. (70°C, 70 h)
    • Main Ingredient: Natural rubber, SBR
    • Thickness (mm): 3
    • JIS Standard: K6380(AAD6040)
    • Elongation (%): 250
    • Hardness (Durometer A): 63
    • Operating Temperature Range (°C): -50 to 70
    • Tensile Strength (kgf/cm²): 3
  8. Weissmiller Globe Valve Class 800 A105 NPT (Katup Globe)
    Mulai

    Rp609.900

    Weissmiller Globe Valve Class 800 A105 NPT (Katup Globe)
    Deskripsi:
    Uses a linear-moving disc to regulate flow. Suitable for precise flow control and pressure management.A globe valve is a type of valve used to regulate fluid flow through a linear motion disc mechanism. Weissmiller globe valves are highly regarded for their precision control, durability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: A105
    • Class: 800#
    • Connection: NPT
    • Disc Material: 13Cr
    • Handle: Handwheel Operation
    • Seat Material: Metal
    • Seat Seal Surface Material: STELLITE 6
    • Type: OS&Y
  9. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  10. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  11. Ultra Alfatec PF (NPT Female) x NPTmale Sok-Male 90°
    Mulai

    Rp19.900

  12. monotaro.id Hex Bolt Full Thread (Baut Hexagonal)
    Mulai

    Rp8.900

    monotaro.id Hex Bolt Full Thread (Baut Hexagonal)
    atribut:
    • Size: M10
    • Bolt Diameter (mm): 10
    • Material: Stainless Steel
    • Thread Pitch (mm): 1.5
  13. PISCO Branch Yi (Sambungan Y)
    Mulai

    Rp66.900

    PISCO Branch Yi (Sambungan Y)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube.. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Open ring/POM, resin body/PBT
    • Shape: Branch Yi
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
  14. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  15. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

Daftar Harga bonded seal Terbaru October 2026
Non Brand Bonded SealRp3.900
Ultra Alfatec PF (NPT Female) x BSPTmale Sok-Male 90°Rp22.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
BW Bushing SSRp69.900
Non Brand Bonded Seal BSPPRp5.900
DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Blue (Pakaian/Baju Anti Api)Rp709.900
ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)Rp419.900
NOK Oil Seal SC Type (Sil Oli)Rp1.099.900
NOK Oil Seal MG Type (Sil Oli)Rp72.900
Osaka Spirit Medium Packing for Natural Rubber FlangeRp4.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)