Weissmiller Globe Valve Class 800 A105 NPT (Katup Globe)
#Grup produk P113358117
Sebelum PPN:
Rp609.900 - Rp36.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Material | A105 |
|---|---|
| Class | 800# |
| Connection | NPT |
| Disc Material | 13Cr |
| Handle | Handwheel Operation |
| Seat Material | Metal |
| Seat Seal Surface Material | STELLITE 6 |
| Type | OS&Y |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a linear-moving disc to regulate flow. Suitable for precise flow control and pressure management.
A globe valve is a type of valve used to regulate fluid flow through a linear motion disc mechanism. Weissmiller globe valves are highly regarded for their precision control, durability, and reliable performance across various industrial applications.
A globe valve is a type of valve used to regulate fluid flow through a linear motion disc mechanism. Weissmiller globe valves are highly regarded for their precision control, durability, and reliable performance across various industrial applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High-Quality Materials – Made from premium materials such as stainless steel, cast iron, and ductile iron for enhanced durability.- Precision Flow Control – Designed to offer accurate throttling and regulation of fluid flow.
- Excellent Sealing Performance – Engineered to provide leak-proof operation and long-term reliability.
- Various Configurations Available – Offered in different types, including angle, Y-pattern, and Z-pattern globe valves.
- Easy Maintenance & Long Service Life – Designed for simple maintenance while ensuring long-term operational efficiency.
Available Weissmiller Globe Valve Products
1. Globe Valve Types Based on Design
- Z-Pattern Globe Valve – The most common type, offering high flow control efficiency.
- Y-Pattern Globe Valve – Designed for reduced pressure drop and smoother flow.
- Angle Globe Valve – Suitable for applications requiring a 90-degree turn in flow direction.
2. Globe Valve Types Based on Connection
- Threaded Globe Valve – Ideal for small-diameter piping systems.
- Flanged Globe Valve – Ensures a secure connection for high-pressure applications.
- Welded Globe Valve – Designed for critical applications requiring leak-proof operation.
Use
- Oil & Gas Industry - Petrochemical Industry - Water and Wastewater Treatment Systems - Power Plants and Energy Sector - Chemical Processing Industry - General Industrial and Manufacturing ApplicationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/39P113358117-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
