Beli bolt impact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WILLIAMS Impact Deep Socketatribut:
- Finish Material: Special tool steel
- WILLIAMS Impact Shallow Socketatribut:
- Finish Material: Special tool steel
- GEDORE Impact Socket with Impact Fix Lockatribut:
- Input Drive: 25.4mm
- WILLIAMS Universal Impact Socketatribut:
- Input Drive (mm): 9.5
- Finish Material: Special tool steel
- WILLIAMS Impact Universal Socketatribut:
- Input Drive (mm): 12.7
- Finish Material: Special tool steel
- GEDORE Impact SocketDeskripsi:-Enlarging the contact area on the unit drive, makes it difficult for bolt to chip.
- WILLIAMS Impact Deep Socketatribut:
- Input Drive (mm): 12.7
- Set Contents: JHW14M-610, 611, 612, 613, 614, 615, 616, 617, 618, 619, 620, 621, 622, 623, 624, 627
- Set Contents (piece): 16
- Finish Material: Special tool steel
- GEDORE Impact SocketDeskripsi:-Enlarging the contact area on the unit drive, makes it difficult for bolt to chip.
- GEDORE Long Impact SocketDeskripsi:-A long type.-Enlarging the contact area on the unit drive, makes it difficult for bolt to chip.
- NAC Stud Bolt SocketDeskripsi:-Use it for implantation with the stud bolt impact wrench.-After completion of tightening, rotate the impact wrench backward to only pull out the socket while leaving the bolt implanted.-Pin, ringatribut:
- Input Drive: 12.7mm
- Total Length: 50mm
- Accessories: Pin, ring
- GEDORE Impact Socket LongDeskripsi:-A long type.-Enlarging the contact area on the unit drive, makes it difficult for bolt to chip.atribut:
- Input Drive: 12.7mm
- monotaro Impact Hexagon SocketDeskripsi:Hexagon bolt, tightening of the nut, the removal workatribut:
- Plug-in angle (mm): 12.7
- Overall Length (mm): 78
- Accessories: O-ring, pin
- Hardness: 50-55
- Material: SCM440
- NAC Stud Bolt SocketDeskripsi:-Use it for implantation with the stud bolt impact wrench.-After completion of tightening, rotate the impact wrench backward to only pull out the socket while leaving the bolt implanted.-Pin, ringatribut:
- Input Drive: 9.5mm
- Total Length: 42mm
- Accessories: Pin, ring
- TRUSCO Impact SocketDeskripsi:-A thin type of impact socket.-Thin and lightweight design which is also optimal for use in narrow places.-Hard for the opening to damage the bolt nut and adopts a surface contact shape excellent in transmission efficiency.-Pin, O-ringatribut:
- Input Drive: 19mm
- Opposite Side Dimension: 32mm
- Total Length: 53mm
- Accessories: Pin, O-ring
- TRUSCO Impact SocketDeskripsi:-A thin type of impact socket.-Thin and lightweight design which is also optimal for use in narrow places.-Hard for the opening to damage the bolt nut and adopts a surface contact shape excellent in transmission efficiency.-Pin, O-ringatribut:
- Input Drive: 25.4mm
- Opposite Side Dimension: 41mm
- Total Length: 66mm
- Accessories: Pin, O-ring
- BAHCO Air Impact WrenchDeskripsi:-High-torque, high-speed and lightweight type.-For tightening and removing bolt of industries, construction machinery and large vehicles that require high torque.atribut:
- Exhaust: Back
- Hammer Type: Twin Hammer
- Capacity Bolt Diameter: -mm
- Socket Input Drive: 12.7mm
- Air consumption: 1.3
- Total Length (mm): 210
- Maximum Tightening Torque (N m): 825
- No-load Speed (minute): 7000
- Purpose of Use: For tightening and removing bolt of industries, construction machinery and large vehicles that require high torque.
Daftar Harga bolt impact Terbaru March 2026
| WILLIAMS Impact Deep Socket | Rp249.900 |
| WILLIAMS Impact Shallow Socket | Rp159.900 |
| GEDORE Impact Socket with Impact Fix Lock | Rp1.299.900 |
| WILLIAMS Universal Impact Socket | Rp999.900 |
| WILLIAMS Impact Universal Socket | Rp1.099.900 |
| GEDORE Impact Socket | Rp1.199.900 |
| WILLIAMS Impact Deep Socket | Rp10.999.900 |
| GEDORE Impact Socket | Rp239.900 |
| GEDORE Long Impact Socket | Rp1.999.900 |
| NAC Stud Bolt Socket | Rp429.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)