Beli bola plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Telescopic Pole For ClimbingDeskripsi:Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.atribut:
- Horizontal bar (mm): 850
- Material: Pipe (steel + polyethylene-coated)
- Overall Length (mm): 1600 to 3000
- Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
- monotaro Joint Pattern Telescopic Type (Connection Joint)Deskripsi:Produk ini juga sering disebut dengan Connection jointatribut:
- Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
- Type: Joint pattern
- Senator Aluminium Telescopic Ext. Poleatribut:
- Size: 1m-2m (39inch-78inch)
- Emaux Aluminium Telescopic PoleDeskripsi:Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
- Clean Matic Telescopic Handle 120cmDeskripsi:Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.atribut:
- Dimensions (cm): 120x2
- Color: Random Color
- Yamazaki Extendable Poleatribut:
- Material: Handle: Aluminium
- Milx Pole Magic Wallatribut:
- Material: Head part:Resin, Pole part:Aluminium
- Compatible Size (mm): 1600 to 3600
- Specification: Extendable
- Purpose of Use: Temporary curing in remodeling/renovation work etc.
- monotaro Resin-Made Pole Stand (20 L)Deskripsi:The base of the climb for the pole.atribut:
- Height (mm): 290
- Horizontal (mm): 470
- The internal dimensions (mm): (Plug-snout) phi 26
- Vertical (mm): 470
- Color: White
- Compatible pole outside diameter ( phi mm): 22-25
- Material: PE (polyethylene) + PP (polypropylene)
- Tank Capacity (L) : 20
- Clean Matic Telescopic Ceiling DusterDeskripsi:This aluminium ceiling duster function to clear the ceiling from spider. With a 74cm telescopic stick that can be extended to 185cm, Light Steel stick material with US system Thread.Aluminium Ceiling Duster can be washed and make the job becomes practical.atribut:
- Dimension: 221x33x2cm
- Color: Random Color
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Brite Cleaner Low Speed PolisherDeskripsi:- It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewingatribut:
- Type: 407NA-A005HJ
- Voltage: 220V
- Power: 1000W
- Speed: 154rpm/min
- Main Cable Length: 12m
- Base plate diameter: 17inch
- Accessories: Water tank,pad holder, hard brush, soft brush
- TASKI Telescopic Poleatribut:
- Dimensions (m): 2x1.5
- Dragon RakbolDeskripsi:Rakbol Bulat DragonSapu Plafon Dragon memberikan kemudahan dalam membersihkan langit-langit dirumah Anda. Sapu Plafon (Rakbol) ini memiliki gagang aluminium yang ringan dan kuat. Dilengkapi dengan bulu berbahan nilon yang lembut sehingga dapat membersihkan debu secara maksimal. Sapu plafon ini gagangnya dapat Anda atur panjang-pendeknya sesuai dengan kebutuhan Anda. Sapu plafon ini dapat digunakan untuk membersihkan debu diatas lemari, langit-langit, maupun sarang laba-laba disetiap sudut ruangan rumah Anda.atribut:
- Material: Nylon, Plastic
- Length (cm): Alumunium 150
- DENKO Tangga Teleskopik Single Seri TLDeskripsi:Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
Daftar Harga bola plastik Terbaru March 2026
| monotaro Telescopic Pole For Climbing | Rp62.900 |
| RAMDAYS Telescopic Pole | Rp259.900 |
| KRISBOW Tongkat Sapu Sambungan | Rp96.900 |
| monotaro Joint Pattern Telescopic Type (Connection Joint) | Rp129.900 |
| CT Aluminium Telescopic Poles | Rp939.900 |
| Senator Aluminium Telescopic Ext. Pole | Rp269.900 |
| Emaux Aluminium Telescopic Pole | Rp319.900 |
| Clean Matic Telescopic Handle 120cm | Rp31.900 |
| PPM Alumunium Telescopic Poles | Rp93.900 |
| Yamazaki Extendable Pole | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/fgP103651556-1.jpg)







/g8P103186584-1.jpg)