Beli body harness camp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Singing Rock Technic Standard Body Harness (Pelindung Jatuh)Deskripsi:TECHNIC standard / W0063BB Fully adjustable work positioning and fall arrest harness with easy-lock buckles -attachment point for work in hanging position and rappelling according to EN 813 -steel positioning points according to EN 358 are placed symmetrically (steel D-rings are flat and settled on a padding) -easy-lock buckles enable fluent adjustment to fit the user's body -2 braided gear loops with a bearing capacity of 10 kg -slots designed for a secure hanging of expensive equipment (such as power saw, drilling machine...) -identification and methodical label -slide buckle intended for chest ascender fastening -chest attachment point according to EN 361 -dorsal attachment point according to EN 361atribut:
- Color: Black
- Size: S
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
- Singing Rock Expert 3D Standard Body HarnessDeskripsi:EXPERT 3D standard / W0078DR EXPERT 3D standard / W0078DB - black version The variant of the EXPERT 3D harness with easy-lock buckles -Standard easy-lock buckles enable smooth adjustment -Super comfortable wide waist belt padding provides maximum comfort when working at height -All steel components finished with E-coating for higher corrosion resistance
- GOSAVE Full Body Harness Eco Double Big HookDeskripsi:- Double lanyard (with eco hook)- 3 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width: 50mm
- Material: Polyester
- Singing Rock Expert 3D Speed Body HarnessDeskripsi:Fully adjustable harness for rope access with a padded wide waist belt, leg loops and shoulder straps. Suitable also for work positioning, fall arrest and work restraint situations. -shoulder straps can be totally removed and the harness can be used as a sit harness only -super comfortable wide waist belt padding provides maximum comfort when working at height -strength webbing on the waist belt is stitched in the way that at normal working situation the body weight is absorbed by the padding only -reflective strap and printing on the waist belt and a reflective strap on the shoulder padding increase the visibility in dark working conditions (the black version of the harness is not equipped with the reflective elements) -anatomic leg loops and waist belt are covered with strong PES fabric providing high abrasion resistance -SPEED buckles enable fluent and fast adjustment to fit a user's body -OZONE triple lock carabiner used for connection of shoulder straps to the main point to increase the space for chest ascender attachment -chest ascender smart fixation system with a plastic cover on the OZONE carabiner increasing the durability of the webbing (works best with CAM CLEAN) -shoulders straps and leg loops are independently adjustable -narrowed padding and webbing on the shoulder straps in a neck area enhance comfortable work -front and back attachment points for fall-arrest according to EN 361 marked with additional “A“ marking -flat rear attachment point does not bear on users back when carrying backpack or breathing apparatus -front lower attachment point for descender placement or work positioning according to EN 813 -2 side attachment points for work positioning according to EN 358 -all steel components finished with E-coating for higher corrosion resistance -4 ergonomic braided gear loops with a bearing capacity of 5 kg -heavier items up to 35 kg can be attached to the webbing on the waist belt -additional loops on the waist belt and leg loops with a bearing capacity of 5 kg offer additional space for the gear and better gear organization -wide elastic band at left shoulder strap for the gear attachment (e.g. transmitter) -slots at the waist belt for PORTER tool holder to carry your industrial tools -shoulder attachment points for confined space rescue according to EN 1497 -identification and methodical label The variant of the EXPERT 3D harness with easy-lock buckles -standard easy-lock buckles enable smooth adjustment -super comfortable wide waist belt padding provides maximum comfort when working at height -all steel components finished with E-coating for higher corrosion resistanceatribut:
- Color: Black-Yellow
- Size: S
- 3M Protecta Body Harness (Pelindung Jatuh)Deskripsi:Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
- HONEYWELL Full Body Harnessatribut:
- Type: Full Body Harness
- 3M DBI-SALA Delta Construction Positioning Safety Harness (Pelindung Jatuh)atribut:
- Body Belt: Yes
- Buckle Type: Tongue Buckle
- Chest Buckle Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- D-ring Placement: Back; side
- Harness Application: Positioning
- Leg Buckle Material: Stainless Steel Grommet
- Padding Location Type: Back/Hip, Shoulder
- Product Color : Yellow
- Product Series: Delta
- Product Type: Construction Style Positioning Harness
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
- Torso Buckle Material: Zinc Plated Steel
- Weight Capacity (kg): 190
- GOSAVE Full Body Harness Ecofit Single Big HookDeskripsi:- Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width (mm): 50
- Material: Polyester
- Maximum Capacity (kN): 22
- Singing Rock Steel Oval Screw Gate CarabinerDeskripsi:OVAL STEEL CONNECTOR screw / K4241ZO05 Steel connector for work at heights -screw gate -Keylock -oval shape -easy manipulation -designed especially for industrial use -ideal for pulleys, tackles, ascenders or descenders -unique production numberatribut:
- Color: Zinc Plated
- Material: Steel
- Strength Major Axis (kN): 30
- Strength Minor Axis (kN): 9
- Strength Open Gate (kN): 8
- Gate Opening (d) (mm): 18
- TSUYORON Full Body Harness with LanyardDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.atribut:
- Thigh Buckle: One-Touch
- Belts Width: 45mm
- TONATA Body Harness Single Hook LanyardDeskripsi:Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KGatribut:
- Color: Blue-Black
- Material: Solid PE Fabric / Hook Besi
- Singing Rock Safety HelmetDeskripsi:Professional safety helmet for industrial work and construction sites. Fulfills EN 397 entirely. Its main purpose is to protect the user against falling objects and voltage.- helmet construction with shock resistant ABS/PC shell and without EPS lining provides great ventilation and comfort for the user- fully adjustable headband with two side and two rear adjusting sleeves to regulate the length of the chin straps- fast, easy and durable size adjustment mechanism on the back of the helmet with UNI size 53-63 cm- suspension straps easily adjustable to 3 depth levels- inner padding fully removable and hand or machine washable at 30°C (86°F)- can be safely used in the temperatures ranging from -30 to +50°C (from -22 to +122°F)- four head lamp holders for any head lamp available on the market- universal 30mm accessory slot is compatible with most of the visors and hearing protectors on the market- certified with Hellberg safety earmuffs- safety chin strap in compliance with EN 397 is released at a load ranging between 15 and 25 daN (approx. 15-25 kg), which eliminates the risk of strangling- suitable for working situations where, in case of fall, the risk of strangling is higher than risk of dropping the helmet- fulfills EN 397 optional requirements: low temperature (-30°C), lateral deformation, electrical insulation (440V a.c.)- fulfills side impact force requirements according EN 12492- reflective stickers included- unique number markingatribut:
- Size (cm): UNI (53-63)
- Material: ABS/PC
- Standard: CE1015, EN 397
- TSUYORON Smart Full Body HarnessDeskripsi:-Since the shoulder pads are shape-retaining type, you can easily attach full harnesses at any time.-The easily removable velcro tape type shoulder pads uses reflective material in four places.-The back side of the shoulder pad is fully meshed, and the sweat is difficult to stick.-Exclusively for unifilar suspension.-Large D-ring for harness is adopted.-With One Touch Buckle for the thigh part.atribut:
- Color: Black
- Belts Width: 45mm
- Shoulder Pad Crowding Dimension: Maximum Length 48cm
- Singing Rock Reactor 140 "Y" + 2 x K353Deskripsi:REACTOR 140 / W44 Shock absorber with a lanyard I, Y, Y with eyes or Y with rings. Newly designed for users with a maximum weight of 140 kg (including equipment). -optional length of lanyards for diverse work -ideal for workers on structures, ladders and pylons -low weight and practical shape do not restrict a user at work -designed to safely capture a person weighting 140 kg (including equipment) -maximum active breaking length of shock absorber is 175 cm -cover is made of black synthetic rubber and Cordura with PU coating -zipper around the perimeter of the cover for easy inspection of the energy absorber -intact orange indicator of energy absorber activation for easy fast check -orange indicator is threaded through the attaching loops and indicates an actual damage -any EN 362 certified connector can be sewn into the attachment loop -lanyards equipped with a light alloy ring or textile eye can be shorten in half -different webbing lengths are produced on customer´s request (maximum length including connectors and the shock absorber cannot extend 2 m) -unique production number for better traceability and inspectionatribut:
- Size (cm): 85
- Connector: 2x K353
- Length (mm): 110
Daftar Harga body harness camp Terbaru March 2026
| KRISBOW Sabuk Pengaman Proyek | Rp589.900 |
| Singing Rock Technic Standard Body Harness (Pelindung Jatuh) | Rp4.099.900 |
| A-Stabil Full Body Harness | Rp189.900 |
| GOSAVE Full Body Harness Pro Absorber Double Big Hook | Rp519.900 |
| Singing Rock Expert 3D Standard Body Harness | Rp7.099.900 |
| GOSAVE Full Body Harness Eco Double Big Hook | Rp289.900 |
| Singing Rock Expert 3D Speed Body Harness | Rp8.799.900 |
| 3M Protecta Body Harness (Pelindung Jatuh) | Rp609.900 |
| HONEYWELL Full Body Harness | Rp389.900 |
| 3M DBI-SALA Delta Construction Positioning Safety Harness (Pelindung Jatuh) | Rp5.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Singing%20Rock%20Technic%20Standard%20Body%20Harness%20(Pelindung%20Jatuh)/piP103262918-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Singing%20Rock%20Expert%203D%20Standard%20Body%20Harness/p9P103262909-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Eco%20Double%20Big%20Hook/P102925852-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Singing%20Rock%20Expert%203D%20Speed%20Body%20Harness/otP103262893-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Protecta%20Body%20Harness%20(Pelindung%20Jatuh)/P101527208-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/HONEYWELL%20Full%20Body%20Harness/jwP106865716-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20DBI-SALA%20Delta%20Construction%20Positioning%20Safety%20Harness%20(Pelindung%20Jatuh)/P101551821-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/GOSAVE%20Full%20Body%20Harness%20Ecofit%20Single%20Big%20Hook/P102925861-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Steel%20Oval%20Screw%20Gate%20Carabiner/54P103263184-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Full%20Body%20Harness%20with%20Lanyard/P102777228-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TONATA%20Body%20Harness%20Single%20Hook%20Lanyard/duP111127498-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Singing%20Rock%20Safety%20Helmet/qnP107968959-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Smart%20Full%20Body%20Harness/P102801932-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Reactor%20140%20%22Y%22%20%2B%202%20x%20K353/3vP103263139-1.jpg)