Beli blower motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Biohazard Box (Infectious Waste Box) For Solids Onlyatribut:
- AS ONE Part Number: 8-9742-02
- External Dimensions (mm): W340×D320×H460
- Material: Outer box/K6 reinforced core cardboard, transparent bag/metallocene-blended high-strength polyethylene
- Specification: biohazard mark orange
- Set Content: Outer box, transparent bag (90L), binding band
- Hagihara Industries Karung Pemilahan SampahDeskripsi:A disposable type that has excellent oil resistance and chemical resistance and is larger than the size of sandbags. Separated collection bag according to the complicated contents of garbage separation With stringatribut:
- Capacity (L): 65
- Material: Polypropylene (PP)
- Length (mm): 1000
- Thickness (mm): 0.5
- Width (mm): 600
- Hagihara Industries Karung Serbaguna 209atribut:
- LxW: 900x600mm
- TOOL ROOM SUPERABRASIVE Diamond Cut-Offatribut:
- UNSPSC: 31160000
- SAZANAMI KarungDeskripsi:Karung plastik (woven bags) merupakan kemasan berwujud kantong yang merupakan hasil anyaman berbentuk melingkar (circular weaved Polypropylene).Karung plastik merupakan pengganti karung goni yang semula digunakan untuk kemasan berbagai bahan baku / hasil bumi.Karena berbahan ringan dan lebih tahan terhadap air dibandingkan goni, karung plastik dalam kurun waktu singkat telah menggantikan fungsi karung goni di berbagai jenis usaha produksi.
- Hagihara Industries Karung Serbagunaatribut:
- LxW: 900x600mm
- TRUSCO Karung SerbagunaDeskripsi:-This industrial waste bag is optimum for organizing and discarding miscellaneous things at work site and construction site.-Value pack type including 100 pieces per set.-Can be used as trash bag or waste material bag in construction site, civil engineering work site, painting site, etc.atribut:
- Color: Beige
- Non Brand Karung Custom Printingatribut:
- Size (cm): 56x90
- Type: 10-10
- Custom Printing: 2 Warna
- Hagihara Industries Karung Tanah PEatribut:
- Material: Body: Polyethylene (PE)
- Vertical (mm): 620
- Horizontal (mm): 480
- Non Brand Karung Plastik Print MultifugsiDeskripsi:Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.atribut:
- Size (cm): 65x105
- Material: Polypropylene
- TRUSCO Karung Jaring KuatDeskripsi:-Skeleton type strong bag that allows waste segregation identification by transparency and color.-Has excellent strength and can store up to about 70kg.-Contains UV agent(UV ray deterioration prevention agent).-For keeping materials such as clamps and for segregating waste.atribut:
- LengthxWidth: 620x480mm
- Capacity: 20L
- OneMed Safety Box (Tempat Sampah)Deskripsi:Box kotak bahan recycled board yang kuat , tidak tembus tusukan jarum, tahan air untuk tempat pembuangan sampah limbah medis seperti jarum suntik, dsb.Merk OneMedVolume 12.5 Liter, dilengkapi tali gantungan.atribut:
- Marketing Authorization Number of KEMENKES RI: AKD 20902510235
- monotaro.id Karung GoniDeskripsi:Apabila kamu merupakan produsen kopi, pemilik cafe/restauran, produsen palawija, cokelat, ataupun pemain ekspor impor barang serupa yang membutuhkan karung goni baru untuk kebutuhan packaging/kemasan ramah lingkungan/dekorasi.atribut:
- Color: Brown
- Deli Load Sand Bag (Pemberat Pergelangan Kaki)atribut:
- Color: Random Color (Blue, Pink, Gray)
- Non Brand Karung MultifungsiDeskripsi:Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.atribut:
- Material: Polypropylene
- Fort Thermostat Mekanisatribut:
- Voltage (V): AC/DC 110-250
- Max. Contact Switch (A): 10
- Temperature Setting (°C): 0 to +60
- FASCO Direct Drive Blower HVAC AC MotorDeskripsi:Permanent split capacitor (PSC) direct drive blower HVAC AC motors have a capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They provide smooth, soft, start-ups in fans, blowers, and other compatible HVAC equipment.atribut:
- UNSPSC: 26101602
- Body Dia. (in): 5-5/8
- Bolt Circle Dia. (in): 5-1/4
- Duty cycle: Continuous
- Frame: 48
- Frequency (Hz): 60
- Ins. Class: B
- Lead Length (in): 26
- Length Less Shaft (in): 4-5/8
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Bearings: Sleeve
- Motor Design: Permanent Split Capacitor
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Mounting Type: Stud
- Motor Service Factor: 1
- Motor Shaft Rotation: CW/CCW
- Motor Sub Application: Direct Drive Fan/Blower
- Motor Thermal Protection: Auto
- Mounting Stud Location: 4/Shaft End
- Nameplate RPM: 1,075
- No. of Speeds: 3
- Number of Shafts: 1
- Phase: Single
- Resilient Ring Dia. (in): 2-1/2
- Shaft Dia.: 1/2
- Shaft Length (in): 6
- Standards: CSA Certified; UL Recognized
- Stud Size: #8-32
- Usable @ 200V: No
- Merck Millipore Direct-Q Pure Water Generation Unit Directly Connected To The Tap Wateratribut:
- Size (mm): 290x420x540
- Specific Resistance Value (MΩ/cm): 18
- Volume of Collecting Water (L/minute): 0.5
- Connecting Supply Water (inch): 1/2 stop valve, 1/2 PT tube connections or chemical water plug (tap water faucet)
- Supply Water Pressure (MPa): 0.1 - 0.3
- Package Size (mm): 435x570x730
- Power Supply: 100 - 230V 50/60Hz 0.7A
- Tank Capacity (L) : 6
Daftar Harga blower motor Terbaru October 2026
| AS ONE Biohazard Box (Infectious Waste Box) For Solids Only | Rp2.599.900 |
| Hagihara Industries Karung Pemilahan Sampah | Rp159.900 |
| Hagihara Industries Karung Serbaguna 209 | Rp959.900 |
| TOOL ROOM SUPERABRASIVE Diamond Cut-Off | Rp4.999.900 |
| SAZANAMI Karung | Rp42.900 |
| Hagihara Industries Karung Serbaguna | Rp1.299.900 |
| TRUSCO Karung Serbaguna | Rp1.499.900 |
| BenPlast Karung Plastik | Rp189.900 |
| Non Brand Karung Custom Printing | Rp4.299.900 |
| Hagihara Industries Karung Tanah PE | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/AS%20ONE%20Biohazard%20Box%20(Infectious%20Waste%20Box)%20For%20Solids%20Only/84P103476292-3.jpg)











%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Safety%20Box%20(Tempat%20Sampah)/6sP105367244-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Alat%20Olah%20Raga/Deli%20Load%20Sand%20Bag%20(Pemberat%20Pergelangan%20Kaki)/m2P111924794-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)