Beli blower machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dongcheng Corded Blower (Mesin Peniup)
    Mulai

    Rp469.900

    Dongcheng Corded Blower (Mesin Peniup)
    Deskripsi:
    Electric blower is applied under normal ambient conditions, the hand grip, may be accompanied by straps, etc, can be achieved gardening blowing debris, sucking job debris, dust, etc. into the dust collection bag. Appliances, etc. can also be used for computer dusting operation.
    atribut:
    • Maximum Gas Volume (m/minute): 3.2
    • Maximum Gas Volume (m³/minute): 1.6-3.2
    • Carbon Brush: DC-MCB303
    • No Load Speed (rpm): 8300-16300
    • Rated Input Power (W): 680
  2. Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    Mulai

    Rp979.900

    Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  3. SHOWA Mesin Blower Listrik Serbaguna (Turbo Blade Blower)
    Mulai

    Rp4.299.900

    SHOWA Mesin Blower Listrik Serbaguna (Turbo Blade Blower)
    atribut:
    • Max. Static Pressure (kPa): 0.47/0.66 (50/60Hz)
    • Output (kW): 0.04
  4. CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Deskripsi:
    Mini centrifugal/ centrifugal/ blower fan/ blower keong/ exhaust fan dapur/ penghisap asap dapur/ blower dapur CKE cocok untuk digunakan sebagai alat ventilasi udara di dapur restoran, hotel, pabrik, dan pergudangan.Motor Kawat Tembaga
    atribut:
    • Speed (rpm): 2800
    • Heat Temperature Recommendation (°C): Max. 80
  5. STANLEY Heatgun (Mesin Blower Udara Panas)
    Mulai

    Rp449.900

    STANLEY Heatgun (Mesin Blower Udara Panas)
    atribut:
    • Heat Setting: Variable
    • Switch Control: 2 Stages
    • Temperature (°C): 50-450/90-600
    • Cable Length (m): 3
    • Airflow (L/minute): 300/500
    • Input Power (W): 2000
  6. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  7. KRISBOW Air Blower and Vacuum (Mesin Peniup Debu dan Vakum)
    Mulai

    Rp1.199.900

    KRISBOW Air Blower and Vacuum (Mesin Peniup Debu dan Vakum)
    atribut:
    • Power (W): 2500
    • Voltage (V): 230
    • Wheel Size (cm): 7
    • Grass Bag Capacity (L): 45
    • No Load Speed (rpm): 11500-15500
  8. RYU Blower (Mesin Peniup)
    Mulai

    Rp629.900

    RYU Blower (Mesin Peniup)
    Deskripsi:
    Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.
    atribut:
    • Power (W): 600
    • Frekuensi: 50/60Hz
    • Volume Air Udara: 0-2.80m3/min
    • No Load Speed (rpm): 0-16.000
  9. HiKOKI Blower
    Mulai

    Rp1.699.900

    HiKOKI Blower
    atribut:
    • Overall Length (mm): 447
    • Input Power (W): 550
  10. TOTAL Mesin Blower
    Mulai

    Rp389.900

    TOTAL Mesin Blower
    atribut:
    • Voltage (V): 220-240
  11. ROTANO Wind Blower Machine
    Mulai

    Rp8.599.900

    ROTANO Wind Blower Machine
    atribut:
    • Motor (HP): 1.5
    • Power (W): 900
    • Air flow: 3 Speed
  12. ALDO Mesin Hand Blower Serbaguna
    Mulai

    Rp949.900

    ALDO Mesin Hand Blower Serbaguna
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Input Power (W): 800
    • Maximum Air Volume (m³): 3.8
    • No Load Speed (rpm): 13000
  13. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  14. Mesin HL Inverter TIG
    Mulai

    Rp2.699.900

    Mesin HL Inverter TIG
    Deskripsi:
    1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansi
    atribut:
    • Power Voltage (V/Hz): 220/50-60
    • Rated Input Current (A): 27
    • Power Capacity (kVa): 6(6.000W)
    • Range of Output Current (A): 10-200
    • Arc-leading: HF Vibration
    • Efficiency (%): 85
    • Protection Class: IP21S
    • No. Load Voltage (V): 56
    • Rated Output Current (A) : 200/18V
  15. STANLEY Electrical Blower (Mesin Peniup)
    Mulai

    Rp709.900

    STANLEY Electrical Blower (Mesin Peniup)
    atribut:
    • Length: 470mm
    • Height: 225mm
    • Power Input: 600W
    • Air flow: 3.5m3/min
    • No. Load Speed: 16000rpm
  16. TORA Machine Blower
    Mulai

    Rp229.900

    TORA Machine Blower
    atribut:
    • Air Pressure (mm): 560
    • Air Volume per minute: 2.8
    • Overall Length (mm): 430
    • Input Power (W): 500
    • Power (W): 500
    • K3L License: Yes
    • No Load Speed (rpm): 16000
Daftar Harga blower machine Terbaru October 2026
Mesin HL Hand BlowerRp159.900
Dongcheng Corded Blower (Mesin Peniup)Rp469.900
Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)Rp979.900
SHOWA Mesin Blower Listrik Serbaguna (Turbo Blade Blower)Rp4.299.900
CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)Rp919.900
STANLEY Heatgun (Mesin Blower Udara Panas)Rp449.900
KRISBOW Blower ListrikRp499.900
KRISBOW Air Blower and Vacuum (Mesin Peniup Debu dan Vakum)Rp1.199.900
RYU Blower (Mesin Peniup)Rp629.900
HiKOKI BlowerRp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)