Beli blower heat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASTER APPLIANCE Corded Heat Blower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    MASTER APPLIANCE Corded Heat Blower
    Deskripsi:
    The larger barrel and more powerful motor of heat blowers produce a higher volume of hot air for greater surface-area coverage and more rapid action than heat guns. They accept compatible nozzle attachments to change the airflow.
    atribut:
    • UNSPSC: 27112717
    • Air volume (CFM): 47
    • Application: Drying; Heating; Shrinking
    • Brushless Motor: Yes
    • Cord Length (ft): 6
    • DUTY: Heavy
    • ESD Safe: No
    • Heat Control Switch: None
    • Heat Gun Handle Style: Loop
    • Kit Contents: (1) Bare Tool, (1) Stand
    • LCD Display: No
    • Maximum Air Flow (cfm): 47
    • Motor Type: Brushless
    • Nozzle Outside Diameter (inch): 2 5/8
    • Nozzles Included: Included
    • Overall Height (inch): 9
    • Overall Length (inch): 12
    • Overall Width (inch): 6
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Shrink Wrap Material: PVC; Polyolefin
    • Stand Included: Yes
    • Standards: cUL Listed; UL
    • Surface Temperature Control: No
    • Switch Type: Toggle
    • Temperature Lock: No
    • Temperature Settings: Single
    • Tool Type: Heat Blower
  2. CKE Blower Carpet Drying (Blower Pengering Karpet)
    Mulai

    Rp2.299.900

    CKE Blower Carpet Drying (Blower Pengering Karpet)
    Deskripsi:
    Carpet blower/blower karpet/pengering karpet banyak digunakan untuk pengering karpet atau lantai. Material casing & blade dari plastik serta tahan terhadap udara yang korosif. Aplikasi penggunaan carpet blower yaitu di kantor, mall, apartemen, hotel dan lainnya.
  3. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  4. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    atribut:
    • Cable Length (m): 10
    • Dimensions (mm): 514x429x949
    • Noise Level (dBa): 73
    • Power (W): 700
    • Voltage (V): 220
  5. Sika Anchorfix 1 (Lem Angkur)
    Mulai

    Rp419.900

    Sika Anchorfix 1 (Lem Angkur)
    atribut:
    • Volume (ml): 300
    • Color: A: White, B: Black, Mixed: Light Grey
    • Packaging: Cartridge
    • Shelf Life: 12 months from date of production
    • Storage Conditions: Stored properly in original, unopened, sealed and undamaged packaging in dry conditions at temperatures between +5 °C and +25 °C. Protect from direct sunlight.
    • Density (kg/L): ~1.63 (component A+B mixed)
    • Ambient Air Temperature (°C ): -10 min./+40 max.
    • Compressive Strength (N/mm²): ~60 (7 days, +20 °C)
    • Dew Point: Beware of condensation. Substrate temperature during application must be at least 3 °C above dew point
    • Tensile Strength (N/mm²): ~12 (7 days, +20°C)
  6. Alphalux Hot Wind Blower
    Mulai

    Rp4.499.900

    Alphalux Hot Wind Blower
    atribut:
    • Wattage (W): 2900
  7. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  8. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  9. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  10. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    Deskripsi:
    3 optional speed settingsTiming and speed gear switchAdjustable handle for Easy mobility
    atribut:
    • Voltage (V/Hz): 220/50
    • Power (W): 900
    • Noise (dB): 80
    • Cable Length (m): 12
    • Air Velocity (m/s): 23
    • Dimensions (mm): 495x400x495
  11. 3M Post-it 654 Sticky Notes (Kertas Memo)
    Rating:
    100% of 100
    (36)
    Mulai

    Rp11.900

    3M Post-it 654 Sticky Notes (Kertas Memo)
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
    atribut:
    • Size (inch): 3 x 3
    • Rule: Unruled
  12. Petrova Sepatu Boots Safety Ultimate Non Midsole (Sepatu Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

  13. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  14. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  15. NILFISK Air Blower
    Mulai

    Rp7.399.900

    NILFISK Air Blower
    atribut:
    • Power (W): 250
    • Voltage (V): 220-240
    • Cable Length (m): 6.5
    • Speed (rpm): 1000/1200/1400
    • Dimensions (mm): 405x402x468
  16. Pro'sKit 2in1 SMD Hot Air Rework Station
    Mulai

    Rp2.699.900

    Pro'sKit 2in1 SMD Hot Air Rework Station
    Deskripsi:
    2X lifetimeHeat fast, 36sec-->300°CSmart Microprocessor controlledAuto cooling systemUL certified wire
    atribut:
    • Power (W): 700
    • Soldering Power (W): 60
    • Power Input (V): AC 110-120
    • Dimensions (mm): 255x190x140
    • Soldering Iron Temperature Range (°C): 200-480
  17. MASTER APPLIANCE Heating Element
    Mulai

    Rp1.199.900

    MASTER APPLIANCE Heating Element
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: Master Appliance; Master Heat Gun; Master Varitemp Heat Gun
    • Product Type: Heating Element
Daftar Harga blower heat Terbaru October 2026
MASTER APPLIANCE Corded Heat BlowerRp8.999.900
CKE Blower Carpet Drying (Blower Pengering Karpet)Rp2.299.900
GREATECH Root BlowerRp33.999.900
KRISBOW Blower KarpetRp2.499.900
Sika Anchorfix 1 (Lem Angkur)Rp419.900
Alphalux Hot Wind BlowerRp4.499.900
BOSCH Heat GunRp1.499.900
KRISBOW Blower ListrikRp499.900
Makita Heat GunRp1.099.900
KRISBOW Blower KarpetRp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)