Beli blasting machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAVOR Sand Blasting Head Nozzle
    Mulai

    Rp24.999.900

    LAVOR Sand Blasting Head Nozzle
    atribut:
    • Working Pressure: 250 bar
  2. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (123)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  3. ABC (Battery) Baterai Alkaline AAA (A3)
    Rating:
    99% of 100
    (53)
    Mulai

    Rp13.900

    ABC (Battery) Baterai Alkaline AAA (A3)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  4. JTC Pressure Sand Blaster
    Mulai

    Rp8.499.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  5. Meiji Air Dusters
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

  6. KRISBOW Mesin Sand Blasting
    Mulai

    Rp8.799.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  7. Wipro Sand Blasting Tank
    Mulai

    Rp2.999.900

    Wipro Sand Blasting Tank
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  8. Milton Tire Pressure Gauge
    Mulai

    Rp3.199.900

    Milton Tire Pressure Gauge
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Brass
    • Features: Built in Deflator Valve
    • Gauge Type: Analog
    • Includes: Built-In Deflator Button; Rubber Boot Around Gauge
    • Manufacturer Part Number: 956
    • Material: Brass
    • Maximum Operating Air Pressure (psi): 160
    • Minimum Operating Air Pressure (psi): 10
    • Overall Length: 18-1/4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  9. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp12.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  10. Blue Eagle Air-Supplied Sandblast Hood
    Mulai

    Rp2.499.900

    Blue Eagle Air-Supplied Sandblast Hood
    Deskripsi:
    Designed for all sandblasting operations. Air regulator provides smooth and low noise air flow.
    atribut:
    • Lens Size (inch): 5 1/4x4 1/2
  11. ABC (Battery) Baterai Alkaline (Baterai Alkalin)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ABC (Battery) Baterai Alkaline (Baterai Alkalin)
    Deskripsi:
    Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.
    atribut:
    • Voltage (V): 9
    • Blister Pack: Shrink Pack 1 pcs
  12. NCR Sandblast Hose
    Mulai

    Rp6.199.900

    NCR Sandblast Hose
    Deskripsi:
    For conveying abrasive sandblasting materials in cleaning and blasting metal, casting and concrete surfaces.
  13. KRISBOW Set Alat Sand Blasting
    Mulai

    Rp419.900

    KRISBOW Set Alat Sand Blasting
    atribut:
    • Hose Length (m): 3
    • Nozzle Size (mm): 6
    • Pipe Length (mm): 310
    • Air Orifices (mm): 2/3
    • Dimensions (LxWxH) (cm): 34x22x5
    • Air Consumption (L/minute): 150
  14. Energizer Baterai Alkaline Max AA (A2)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp20.900

    Energizer Baterai Alkaline Max AA (A2)
    atribut:
    • Klasifikasi: Alkaline
    • Lama Simpan Baterai: 10 Years
    • Tipe Terminal Baterai: Button Top
    • Ukuran: AA
  15. Purfequ Glass Beads Sandblast
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Purfequ Glass Beads Sandblast
    Deskripsi:
    • Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
Daftar Harga blasting machine Terbaru March 2026
LAVOR Sand Blasting Head NozzleRp24.999.900
ABC (Battery) Baterai Alkaline AA (A2)Rp14.900
TRUSCO Air Blast Gun AccessoryRp79.900
ABC (Battery) Baterai Alkaline AAA (A3)Rp13.900
JTC Pressure Sand BlasterRp8.499.900
Meiji Air DustersRp299.900
KRISBOW Mesin Sand BlastingRp8.799.900
Wipro Sand Blasting TankRp2.999.900
Milton Tire Pressure GaugeRp3.199.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp12.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)