Beli blade bandsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK11 Replacement Blade For Bandsaw Woodworking General Purpose Bladeatribut:
- Length (mm): 1430
- Blade Thickness (mm): 0.4
- Suitable Model: SWB-200N, SWB-250
- Blade Width (mm): 6.35
- Number of Tips: 6 ridges / inch
- Object of Cutting: Woodworking
- LENOX INDUSTRIAL CUTTING TOOLS Bandsaw Bladeatribut:
- UNSPSC: 31160000
- SK11 Bandsaw Spare BladeDeskripsi:SK11 band saw spare blade.Spare blade for SWB-200N.atribut:
- Blade Thickness (mm): 0.4
- Blade Width (mm): 6.35
- Perimeter (mm): 1430
- LENOX Band Saw Bladeatribut:
- UNSPSC: 31160000
- Keensaw Bandsaw Blade TPI 5/8Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- Makita Blad for Portable Band SawDeskripsi:Blades for compact portable band saws are up to 30-9/16" in length and are used to cut metal pipe, strut channel, and threaded rod. They are used on smaller band saws that have a 3" or smaller cutting capacity.atribut:
- UNSPSC: 23172007
- Blade Length (inch): 28 3/4
- Blade Material: Bi-Metal
- Blade Thickness (inch): 0.02
- For Use With Saw Type: Sub-Compact Portable Band Saw
- Material Cut: Cast Steel; Mild Steel; Non Ferrous Steel; Stainless Steel
- Metal Cutting Type: Thin Metal
- Primary Material Application: Metal
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Keensaw Bandsaw Blade TPI 4/6atribut:
- Teeth Per Inch: 4/6
- LENOX Bandsaw Bladeatribut:
- UNSPSC: 31160000
- Funasaw Blade for Contour MachineDeskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- TJAP MATA Mata Pisau Gergaji Pitaatribut:
- Overall Length (m): 50
- ASADA Rechargeable Band Saw BladeDeskripsi:For cutting steel cans, stainless steel tubes, steel materials, electric cables, etc. For cutting of conduit, cable, C channel, handrail, aluminum sash, cable rack, full screw bolt, lighting rail, copper pipe, steel pipe, etc.atribut:
- Number of Mountains: 14/18
- Material: Cobalt high Speed Steel
- Conform: Rechargeable band Saw H60Eco
- Applicable Cutting Material: Steel, Stainless Steel, Steel, Wire and Cable
- TRUSCO Number: 391-7517
- Keensaw Bandsaw Blade TPI 6/14atribut:
- Teeth Per Inch: 6/14
- Makita Cordless Band Saw Portableatribut:
- Battery Type: Lithium-ion
Daftar Harga blade bandsaw Terbaru January 2026
| SK11 Replacement Blade For Bandsaw Woodworking General Purpose Blade | Rp309.900 |
| LENOX INDUSTRIAL CUTTING TOOLS Bandsaw Blade | Rp2.499.900 |
| SK11 Bandsaw Spare Blade | Rp299.900 |
| LENOX Band Saw Blade | Rp689.900 |
| Keensaw Bandsaw Blade TPI 5/8 | Rp209.900 |
| Makita Blad for Portable Band Saw | Rp459.900 |
| Makita Band Saw Blade | Rp319.900 |
| Wipro Band Saw Blade | Rp56.900 |
| Makita Replaceable Plane Blade | Rp249.900 |
| BAHCO Bandsaw | Rp339.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)