Beli bit ph 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Atlas Copco Piston Kompresor (Kompresor Angin)atribut:
- Frequency (Hz): 50
- Pressure (bar): 10
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- NAC Driver SocketDeskripsi:-Special steel with high durability is used for tightening with impact wrench.atribut:
- Insertion Dimension: 6.35mm
- NAC Hexagon SocketDeskripsi:-Short type.-Special steel with high durability is used for tightening with impact wrench.-Pin, ringatribut:
- Input Drive: 12.7mm
- Total Length: 50mm
- Accessories: Pin, ring
- NAC Mata Obeng Sok MPDeskripsi:-Thanks to a magnet fixed on the socket, prevents bolt/nut from dropping and improving greatly the work efficiency.
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- NAC Hexagon SocketDeskripsi:-Short type.-Special steel with high durability is used for tightening with impact wrench.-Pin, ringatribut:
- Accessories: Pin, ring
- Input Drive (mm): 9.5
- Total Length (mm): 42
- NAC Stud Bolt SocketDeskripsi:-Use it for implantation with the stud bolt impact wrench.-After completion of tightening, rotate the impact wrench backward to only pull out the socket while leaving the bolt implanted.-Pin, ringatribut:
- Input Drive: 9.5mm
- Total Length: 42mm
- Accessories: Pin, ring
- Vessel Bit 1/4inch Torx Poweratribut:
- Driver Size: 1/4 inch Hex driver
- NAC Hexagon Socketatribut:
- Finishing Material: Special steel (quenched)
- NAC Driver Socket for Impact (Standard Type)atribut:
- Insertion Dimension: 5mm
- NAC Stud Bolt SocketDeskripsi:-Use it for implantation with the stud bolt impact wrench.-After completion of tightening, rotate the impact wrench backward to only pull out the socket while leaving the bolt implanted.-Pin, ringatribut:
- Input Drive: 12.7mm
- Total Length: 50mm
- Accessories: Pin, ring
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- TRUSCO Bit Hexagon Shank 65LDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Total Length (mm): 65
- Hardness: H
- Vessel Recessed Bitsatribut:
- Diameter Shank: 1/4inch (6,35 mm Hex Drive)
Daftar Harga bit ph 2 Terbaru January 2026
| NAC Hexagon Driver Bit | Rp50.900 |
| Atlas Copco Piston Kompresor (Kompresor Angin) | Rp13.999.900 |
| Vessel Bit Hexagon Socket Driver | Rp20.900 |
| NAC Driver Socket | Rp129.900 |
| NAC Hexagon Socket | Rp189.900 |
| NAC Mata Obeng Sok MP | Rp319.900 |
| ANEX Hexagon Bit | Rp24.900 |
| NAC Hexagon Socket | Rp219.900 |
| NAC Stud Bolt Socket | Rp249.900 |
| Vessel Bit 1/4inch Torx Power | Rp38.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/52P103760182-1.jpg)









/q4P102307940-2.jpg)

/jxP102039717-2.jpg)