Beli bishamon hand pallet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  2. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  4. Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp9.899.900

    Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift Tables​Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
  5. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  6. Bishamon Hand Stacker Hydraulic (Forklift Stacker Elektrik)
    Mulai

    Rp85.999.900

  7. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  8. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp5.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  9. Bishamon Mobile Lift Table Battery Models (Troli Scissor Lift Meja)
    Mulai

    Rp94.999.900

    Bishamon Mobile Lift Table Battery Models (Troli Scissor Lift Meja)
    atribut:
    • Platform Height Min(A) (inch): 17.2
    • Platform Size (Width(C) x Length(D)) (inch): 20.5x39.8
  10. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  11. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  12. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  13. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

  14. Logitrans Hand Pallet (Troli Palet Manual)
    Mulai

    Rp17.999.900

    Logitrans Hand Pallet (Troli Palet Manual)
    Deskripsi:
    HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Hand Pallet Heavy Duty
    • Streering Wheel (mm): Dia. 200x50
    • Lifting Height (mm): 120
    • Load Centre: 1/2
    • Maximum Height (mm): 1170
  15. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  16. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
Daftar Harga bishamon hand pallet Terbaru October 2026
Bishamon Hand Pallet Truck (Troli Palet Manual)Rp21.999.900
Bishamon Hydraulic Hand Pallet TruckRp14.999.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
Bishamon Mobile Lift Table (Troli Scissor Lift Meja)Rp9.899.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
Bishamon Hand Stacker Hydraulic (Forklift Stacker Elektrik)Rp85.999.900
Bishamon Two Post Lift CapRp119.999.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.899.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp5.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)