Beli binderclip kenko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Penjepit Kertas
    Rating:
    100% of 100
    (67)
    Mulai

    Rp2.900

  2. Joyko Penjepit Kertas Warna Hitam
    Rating:
    100% of 100
    (85)
    Mulai

    Rp13.900

    Joyko Penjepit Kertas Warna Hitam
    Deskripsi:
    Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
  3. V-TEC Binder Clip
    Mulai

    Rp84.900

    V-TEC Binder Clip
    atribut:
    • Size (mm): 32
  4. Joyko Penjepit Kertas Hollow
    Mulai

    Rp28.900

    Joyko Penjepit Kertas Hollow
    atribut:
    • Color: Rose Gold
  5. Kenko Klip Kertas Segitiga
    Rating:
    100% of 100
    (14)
    Mulai

    Rp1.900

  6. Kenko Stapler
    Rating:
    98% of 100
    (24)
    Mulai

    Rp7.900

  7. RE-TYPE Binder Clip (Penjepit Kertas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp58.900

    RE-TYPE Binder Clip (Penjepit Kertas)
    Deskripsi:
    Strip baja pegas kualitas tinggi, pegangan kaku terbuat dari nikel kualitas tinggi, mengikat kertas lebih aman dan stabil
  8. Kenko Klip Kertas
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  9. Novus (Office) Binder Clip
    Rating:
    100% of 100
    (7)
    Mulai

    Rp4.900

    Novus (Office) Binder Clip
    Deskripsi:
    Binder Clip dengan design minimalis dan ukurannya yang besar sesuai digunakan untuk menjepit kertas dengan kapasitas yang lebih tebal sehingga menjadikan dokumen dan kertas-kertas Anda terlihat rapi dan terorganisir.
  10. Butterfly Penjepit Kertas
    Rating:
    100% of 100
    (5)
    Mulai

    Rp4.900

  11. Joyko Klip Kertas Segitiga
    Rating:
    100% of 100
    (27)
    Mulai

    Rp3.900

    Joyko Klip Kertas Segitiga
    atribut:
    • Color: Silver
  12. Klingspor Abrasive Paper (Kertas Amplas)
    Mulai

    Rp619.900

    Klingspor Abrasive Paper (Kertas Amplas)
    atribut:
    • Size(mmxmm): 230x280
    • Applications: Paint, varnish, filler, plastic
    • Grain: Silicon Carbide
  13. ZRM Binder Clip
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  14. SKF FY UTF Type Square Flanged Ball Bearing Units
    Mulai

    Rp2.599.900

    SKF FY UTF Type Square Flanged Ball Bearing Units
    Deskripsi:
    These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
    atribut:
    • Coating: Without
    • Overall Length L (mm): 197
    • Shaft Diameter (mm): 74.613
    • Bore Type: Cylindrical
    • Bore Diameter d (mm): 74.613
    • Axial Position of the Housing Thread R1 (mm): 41
    • Base External Diameter Db2 (mm): 162
    • Basic Dynamic Load Rating C (kN): 66.3
    • Basic Static Load Rating C0 (kN): 49
    • Bearing Material: Bearing steel
    • Bearing Width, Total (mm): 73.3
    • Centre Distance Between Bolt Holes (mm): 152.5
    • Diameter of Attachment Bolt Hole N (mm): 22
    • Diameter of Head Sphere of Grease Fitting DN (mm): 6.579
    • Distance Between Attachment Bolts J (mm): 152.5
    • Distance From Locking Device Side Face to Raceway Centre s1 (mm): 46.3
    • Distance From Locking Device Side Face to Thread Centre B4 (mm): 12
    • Fastening Bolt Hole Type: Plain
    • Fatigue Load Limit Pu (kN): 2.04
    • Flange Width A1 (mm): 19
    • Flanged Housing Type: Square
    • Grease Fitting: With
    • Hexagonal Key Size for Set Screw (mm): 5.556
    • Hexagonal Key Size for the Grease Fitting SWN (mm): 11.113
    • Housing Overall Width (mm): 65
    • Housing Thread for Grease Fitting RG: 1/8-27 NPT
    • Housing Type: Flanged
    • Limiting Speed (rpm): 2600
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Note: Limiting speed with shaft tolerance h6
    • Number of Bolt Holes for Fasteners: 4
    • Outer Diameter of Inner Ring d1 (mm): ≈ 92.05
    • Overall Bearing Width B1 (mm): 73.3
    • Overall Unit Width T (mm): 87.3
    • Overall Width A (mm): 65
    • Recommended Diameter for Attachment Bolts (inch): 0.75
    • Recommended Diameter for Attachment Bolts (mm): 20
    • Recommended Tightening Torque for Set Screw (N m): 28.5
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Bearing: Seal and flinger on both sides
    • Sealing, Unit: Without
    • Set Screw: 7/16-20 UNF
    • Thread of Grease Fitting GN: 1/8-27 NPT
    • Top External Diameter Db1 (mm): 155
    • Width of Inner Ring B (mm): 73.3
    • Width, Total (mm): 87.3
Daftar Harga binderclip kenko Terbaru March 2026
Kenko Penjepit KertasRp2.900
Deli Penjepit KertasRp16.900
Joyko Penjepit KertasRp17.900
Joyko Penjepit Kertas Warna HitamRp13.900
Deli Penjepit KertasRp14.900
V-TEC Binder ClipRp84.900
Joyko Penjepit Kertas HollowRp28.900
Kenko Klip Kertas SegitigaRp1.900
Kenko Penjepit Kertas WarnaRp13.900
Kenko StaplerRp7.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)