Beli binder a6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Merck Millipore Glass Fiber Filter with Binder AP25
    Mulai

    Rp1.299.900

    Merck Millipore Glass Fiber Filter with Binder AP25
    Deskripsi:
    OverviewMillipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters with Binder Resin:Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.Type AP15- Lowest dirt-holding capacity - Recommended prefilter for 0.2 to 0.6 µm filters Type AP20- Lower retention, higher dirt-holding capacity than AP15 filters - Recommended prefilter for 0.8 to 8.0 µm filters - Use upstream to protect type AP15 filters Type AP25- Added thickness yields same retention and greater dirt-holding capacity as AP20 - Recommended prefilter for 0.9 to 8 µm filters, especially for proteinaceous and heavily contaminated liquids - Use upstream to protect type AP15 filters Glass Fiber Filters without Binder Resin:The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.Type APFA- Retains fine particles with good efficiency, even at high flow rates - Recommended for monitoring wastewater and collecting suspended particles in gases (e.g., fumes from chimneys) - Use in biochemical applications (e.g., collection of cells and filtration of protein or nucleic acid precipitates) Type APFB- Higher mechanical strength when wet and greater loading capacity than type APFA filters - Use for liquid clarification, quantification of solids in suspensions of fine particles, and scintillation counting Type APFC- Greater retention, especially for fine particulate and microorganism removal than type APFA filters - Use for determining total suspended solids in drinking water - Use for filtering proteins or nucleic acid TCA precipitates and for collecting cells and microorganisms Type APFD- Thick filter with high flow and low retention - Use for clarifying suspensions containing particulates greater than 1.0 µm Type APFF- Use for filtering extremely fine precipitates such as protein, nucleic acids, or serum precipitates - Recommended for USEPA method 1311 for TCLP analysis Type AP40- Recommended for Standard Methods Total Suspended Solids 2540D - Recommended for USEPA method 1311 for TCLP analysis - Maintains structural integrity without weight loss when ignited to 550 °C (1022 °F) after sample filtration - Recommended for determining volatile suspended matter in wastewater and industrial effluents
    atribut:
    • Chemistry: Glass Fiber with Binder Resin
    • Filter Code: AP25
    • Filter Color: White
    • Filter Surface: Plain
    • Filter Type: Depth filter
    • Maximum Operating Temperature (°C): 100
    • Pore Size (µm): 2
    • Porosity (%): 0.9
    • Thickness (mm): 1.2
    • Water Flow Rate (ml/minute x cm²): 5.8
    • Wettability: Hydrophilic
  2. Bantex Map Ordner Insert 2 Ring F4 (Binder)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Bantex Map Ordner Insert 2 Ring F4 (Binder)
    Deskripsi:
    Ring Binder yang terbuat dari selembar karton yang solid dan dilapisi PVC. Dilengkapi dengan kantong label punggung.
    atribut:
    • Color: White
    • Size: Folio
    • Type: Potrait
  3. Phoenix Contact Contact Insert HC-BB32
    Mulai

    Rp409.900

    Phoenix Contact Contact Insert HC-BB32
    Deskripsi:
    HEAVYCON socket insert, series: BB32, 32-pos., crimp connection, with plastic coding profile, can be coded
    atribut:
    • Connection Method: Crimp connection
    • Degree of Pollution: 3
    • Insertion/Withdrawal Cycles: ≥ 500
    • Number of Positions: 32+PE
    • Overvoltage Category: III
    • Size: B16
    • Torque (N m): 0.8 to 1.2 (PE connection)
  4. Bantex Kantong Binder Plastik A3
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Bantex Kantong Binder Plastik A3
    atribut:
    • Color: Clear
  5. Japan Medical Science Visking Tube (Cellulose Tube for Dialysis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.799.900

    Japan Medical Science Visking Tube (Cellulose Tube for Dialysis)
    Deskripsi:
    Specification : Molecular weight cut off about 12,000-14,000
    atribut:
    • Plane Width (mm): 33.3
    • Material: Cellulose main component
    • Diameter (mm): 21.4
    • Length (m): 25
  6. CAROLINA Dialysis Tubing
    Mulai

    Rp1.599.900

    CAROLINA Dialysis Tubing
    Deskripsi:
    Tabung dialisis membantu siswa memahami prinsip-prinsip penting yang mengatur konsep difusi dan osmosis seperti permeabilitas, kesetimbangan, keseimbangan cairan, gradien konsentrasi, dan plasmolisis.Terbuat dari selulosa yang diregenerasi dengan mulus dengan batas berat molekul tipikal 12000 hingga 14000 Dalton. Membran yang sangat baik untuk demonstrasi umum osmosis. Instruksi disertakan. Ukuran yang diberikan adalah lebar rata dan panjang gulungan.
    atribut:
    • Molecular Weight Limit (Da): 12000 to 14000
    • Width (inch): 1-5/16
  7. ADVANTEC Glass Filter Paper
    Mulai

    Rp429.900

    ADVANTEC Glass Filter Paper
    Deskripsi:
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
  8. Neogen Petrifilm Enterobacteriaceae Count Plate
    Mulai

    Rp459.900

    Neogen Petrifilm Enterobacteriaceae Count Plate
    Deskripsi:
    - Results in 24 hours.- Plates are sample-ready, eliminating the time-consuming, cumbersome step of preparing media/agar dishes.- Can be used with the 3M Petrifilm Plate Reader for consistent, fast, automated reading and recording of results.- This plate has been awarded Official Methods of Analysis (OMA) #2003.01 for selected foods and NF VALIDATION certificate: 3M 01/6-09/97 for All human food products, Animal feed and Industrial environmental samples by AFNOR Certification.- Food processors and Contract labs worldwide trust 3M Petrifilm Plates to provide accurate, efficient, consistent results.3M Petrifilm Enterobacteriaceae Count Plates provide a cost-effective, convenient and reliable method for testing equipment, raw materials, food products and manufacturing environmental samples and bottled water testing3M Petrifilm Enterobacteriaceae Count Plates enable you to quickly determine potential sources of contamination. This plate enumerates all coliforms as well as potential pathogens such as Salmonella, Shigella and Yersini.The 3M Petrifilm Enterobacteriaceae Count Plate can also be read using the 3M Petrifilm Plate Reader which provides consistent, fast, automated reading and recording of results of 3M Petrifilm Plates (Aerobic Count, Rapid Aerobic Count, Coliform Count, E. coli/Coliform Count, Enterobacteriaceae Count and Select E. coli Count ) in 4 seconds.
    atribut:
    • Approved Environmental Marketing Claim (EMC): 3M Petrifilm Plates provide a significantly more sustainable alternative to traditional agar tests for quantitative microbial indicator testing of food and beverages. Reducing: 66% Waste 75% Greenhouse Gas Emissions 76% Energy Use 79% Water
    • Recommended Industry: Beverage & Bottled Water, Dairy, Eggs, Fruits & Vegetables, Meat, Nutraceuticals, Pet Food & Animal Feed, Poultry, Prepared & Processed Foods, Seafood
    • Storage Temperature (°C): Store at temperatures less than or equal to 8.
    • Test Type: Environmental, Food & Beverage
    • Manufacturing Segment: Carcass Sampling, Environmental Monitoring, Packaging & Storage Testing, Primary Processing, Raw Milk Reception, Ready-to-eat
  9. HALDENWANGER Cawan Krusibel Tipe Gooch (Wadah Obat)
    Mulai

    Rp889.900

    HALDENWANGER Cawan Krusibel Tipe Gooch (Wadah Obat)
    atribut:
    • Specification: Wide Shape, Perforated Base, Glazed
  10. DURAN Screw Cap Seal for Mobilex GL32
    Mulai

    Rp169.900

    DURAN Screw Cap Seal for Mobilex GL32
    Deskripsi:
    High leak tightness through use of PTFE coated silicone seal (peroxide-cured silicone). More chemically and heat resistant than PP screw cap. A matching ETFE pouring ring is also available, permitting clean, drip-free use.
    atribut:
    • Diameter (mm): 41
    • Height (mm): 26
    • DIN Thread (GL): 32
  11. OHAUS Filter Glass Fiber
    Mulai

    Rp4.099.900

    OHAUS Filter Glass Fiber
    atribut:
    • Item Number: 80850087
  12. Bantex Map Ordner Insert 2 Ring A4 (Binder)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp37.900

    Bantex Map Ordner Insert 2 Ring A4 (Binder)
    atribut:
    • Color: White
    • Type: Potrait
  13. O.H.INDUSTRIAL G Shockless Hammer (Glass Fiber)
    Mulai

    Rp8.899.900

    O.H.INDUSTRIAL G Shockless Hammer (Glass Fiber)
    atribut:
    • Operating Temperature Range: -10 to 80degreeC
  14. Joyko Penjepit Kertas Warna Hitam
    Rating:
    100% of 100
    (85)
    Mulai

    Rp13.900

    Joyko Penjepit Kertas Warna Hitam
    Deskripsi:
    Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
Daftar Harga binder a6 Terbaru April 2026
Merck Millipore Glass Fiber Filter with Binder AP25Rp1.299.900
Bantex Map Ordner Insert 2 Ring F4 (Binder)Rp43.900
Phoenix Contact Contact Insert HC-BB32Rp409.900
Joyko Penjepit KertasRp17.900
Bantex Kantong Binder Plastik A3Rp6.900
Japan Medical Science Visking Tube (Cellulose Tube for Dialysis)Rp5.799.900
Whatman Glass Fiber Filter PaperRp1.199.900
AS ONE Rak Akrilik untuk Colorimeter TubeRp2.199.900
CAROLINA Dialysis TubingRp1.599.900
ADVANTEC Glass Filter PaperRp429.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)