Beli bimetal thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMAMOTO KEIKI All SUS Bimetal Thermometeratribut:
- Material: SUS
- Diameter: 8
- WIKA Bimetal Dial ThermometerDeskripsi:- Process design- Lower (bottom) connection with external reset- All stainless steel construction- Accurate to 1% of full scale value- Available with silicone case filling for vibrationatribut:
- Dial Diameter (inch): 4
- Probe Length (mm): 63.5 to 1828.8
- Accuracy (%): + 1.0 Full Scale Value Per ASME B40.3 Grade A
- Connection Material: 304 Stainless Steel
- Dial: White Aluminium, Dished, With Black Markings
- Material Lower Mount (inch): 1/2 NPT
- Measuring Element: Bi-metal helix
- Pointer: Black Aluminium
- Stem Diameter (mm): 6.35
- Stem Length (mm): 63.5 to 1828.8
- Kenmaster Bimetal Dial ThermometerDeskripsi:Suhu yang akurat mempermudah Anda mengatur tingkat kematangan makanan.atribut:
- Temperature Range (°C): 0 to 300
- Dial Diameter (inch): 3
- Probe Length (mm): 100
- Sato Keiryoki Mfg Bimetal Thermometeratribut:
- Thermometer Type: Bimetal type
-
Material:
Glass (transparent plate)
SUS304 (case, temperature sensing part, screw) - Temperature display method: analog
- Mounting Screw: PT1 / 2
- Waterproof: JIS C 0920 IPX1 equivalent
- SK SATO Bimetal ThermometerDeskripsi:-The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
- TORA Thermometer BI-Metal BL Typeatribut:
- Temperature (°C): 300
- Sense Thermometer Bimetal Analogatribut:
- Size (inch): 4
- Lever Length (mm): 6
- WIKA Temperature Gaugeatribut:
- Case: Stainless Steel
- CP Thermometer Bimetal Analogatribut:
- Size (inch): 3
- Lever Length (mm): 6
- SATO (Label) Bimetal Thermometer for Asphaltatribut:
- Measurable Temperature Range (degrees): 0 to 200
- Minimum Temperature Display (degrees): 5
- Temperature Sensor Length (mm): 200
- Temperature sensor dimensions: 8 x 200mm
- Wiebrock Thermometer Bimetal 4inch Stainless Steelatribut:
- Material: Stainless Steel
- Size (inch): 4
- Cole Parmer Industrial Bimetal Thermometer Dial Back Connect 3inchDeskripsi:The Cole-Parmer® industrial bimetal thermometers feature NEMA 4X/IP66 protection for tough applications. Accuracy is ±1% full-scale when stem is immersed 2" in liquids or 4" in gases (immerse models with a 2.5" stem length 2" in gases). Stem length is measured from the top of the threads to the bottom of the stem tip. Stem diameter is 0.25” with a ½” NPT(M) back connection. Maximum overtemperature for thermometers with a max temperature of 250°F is 100% of span, and thermometers with a max temperature of 550°F is 50% of span. The ambient temperature range limits are –40 to 200°F (–40 to 93°C).atribut:
- Accuracy (%): ±1
- ASTM Number: ASME B40.3
- Connection (inch): 1/2 NPT (M)
- Dial / Case Material: 304 stainless steel case and stem; glass window
- Dial Size (inch): 3
- Stem Diameter (inch): 0.25
- Stem Material: 304 stainless steel
- Thermometer Fill: No Fill
- micron Traffic Light Indicator Reversible Temperature Labelatribut:
- Displaying: 1 point display
- Size (mm): 52x48
- Temperature Range (°C): 50 or lower
- Package Size (mm): 100x150x5
- Sato Keiryoki Mfg Asphalt Thermometeratribut:
- Temperature display method: analog
- Thermometer Type: For asphalt (togly)
- Measurement Target: asphalt
- Sigma-Aldrich Dual Scale Bi-Metal Thermometeratribut:
- Stem Size (inch): 8
- Sato Keiryoki Mfg Bimetal ThermometerDeskripsi:Robust industrial thermometer using bimetallic expansion. The cost has been reduced by using polyamide resin for the case and brass for the temperature sensing part and screws.*Please specify a scale range that has a margin for the temperature you will be using. Example: When using 100°C, specify the scale range from 0 to 150°C. 1. When measuring liquids of 50°C or higher (risk of burns or fire) 2. When pressure of 0.5 MPa or higher is applied 3. When measuring a corrosive object to be measured (However, SUS304 may not be suitable for corrosion resistance depending on the environment.) *Avoid installation in locations subject to vibration. *Specifications other than stock standard products can be made to order. Please contact us.atribut:
- Connector Thread: PT1/2
- Temperature Display: analog
- Type of thermometer: Bimetal type
Daftar Harga bimetal thermometer Terbaru January 2026
| YAMAMOTO KEIKI All SUS Bimetal Thermometer | Rp1.599.900 |
| WIKA Bimetal Dial Thermometer | Rp4.899.900 |
| Sato Keiryoki Mfg Bimetal Thermometer | Rp529.900 |
| Kenmaster Bimetal Dial Thermometer | Rp139.900 |
| Sato Keiryoki Mfg Bimetal Thermometer | Rp2.099.900 |
| SK SATO Bimetal Thermometer | Rp3.299.900 |
| TORA Thermometer BI-Metal BL Type | Rp219.900 |
| Sense Thermometer Bimetal Analog | Rp449.900 |
| WIKA Temperature Gauge | Rp2.399.900 |
| CP Thermometer Bimetal Analog | Rp229.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





























































































































































%20Bimetal%20Thermometer%20for%20Asphalt/P102001950-1.jpg)