Beli bensin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin)
    Mulai

    Rp489.900

    monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin)
    Deskripsi:
    Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.
    atribut:
    • Accessories: nozzle
    • Material (Packing): Gum
    • Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
    • Color: Red
    • Body Material: Electro-galvanized steel sheet
    • Material (Hose): PE
    • Material (threaded portion): Aluminium Alloy
    • Surface Treatment: Powder coating
  2. KRISBOW Kontainer Penyimpanan Bensin
    Mulai

    Rp1.499.900

    KRISBOW Kontainer Penyimpanan Bensin
    Deskripsi:
    Safety Can Gasoline 2.5 Gal (9.5L) Red
    atribut:
    • Color: Red
  3. Pertamina Mesran Min 30 SE/CC DR
    Mulai

    Rp12.999.900

    Pertamina Mesran Min 30 SE/CC DR
    Deskripsi:
    MESRAN SERIES didesain dari High Viscosity Index base oil dan aditif pilihan yang dibutuhkan untuk pelumasan kendaraan berbahan bakar bensin yangmensyaratkan pelumas dengan klasifikasi mutu API SE/CC. TINGKATAN MUTUMESRAN SERIES memenuhi persyaratan API SE/CC.PENGGUNAANMESRAN 40 dan 50 sangat sesuai untuk pelumasan mesin bensin kendaraan yang mensyaratkan kinerja API SE. Pelumas ini juga cocok untuk mesin dieselyang membutuhkan API CC.MESRAN 10W, 20W dan30 cocok untuk pelumasan peralatan-peralatan yang membutuhkan pelumas yang mengandung detergent, dispersant,dan anti wear yang seimbang.
    atribut:
    • Volume (L): 209
  4. Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp779.900

    Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Deskripsi:
    Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20L
    atribut:
    • Can Material: Steel
    • Color: Green
    • Standard Met: UN Approved, Class 3
  5. Kennedy Jerigen Bensin Merah
    Mulai

    Rp309.900

    Kennedy Jerigen Bensin Merah
    Deskripsi:
    Suitable for transporting and storage of petroleum spirit and diesel. UN approved, conforms with S.I. 1982/630 Petroleum Spirit Plastic Container Regulations 1982. Colour coded: Black for diesel. Red for leaded fuel. Green for unleaded/lead-free fuel.
    atribut:
    • Product Number: PCR
    • Additional Features: Suitable for transporting and storage
    • Capacity: 5L
    • Color: Red
    • Part Number: KEN5039010K
  6. Rhinocan Metal Fuel Can
    Mulai

    Rp999.900

    Rhinocan Metal Fuel Can
    Deskripsi:
    Manufactured from heavy gauge steel with an epoxy coated finish. Supplied with a flexible polythene vented pouring spout. Suitable for storage and transportation of petroleum spirit. Tested to DIN 7274, complies with UN Class 3.
    atribut:
    • Weight Each: 2010g
    • Standards Met: DIN 7274 UN Class 3
    • Capacity: 10L
    • Additional Features: Epoxy coated finish
    • Can Material: Steel
    • Color: Red
    • Part Number: KEN5039200K
    • Size: 10L
  7. Doi Metal & Transform Light Oil Can
    Mulai

    Rp299.900

    Doi Metal & Transform Light Oil Can
    Deskripsi:
    Can be subdivided, lightweight and easy to carry- Container for light oil - Cannot be refueled with a self-stand - Leaving the product outdoors for a long time will accelerate the deterioration of the product - When transporting, tighten the attached cap tightly and check that there are no leaks.
    atribut:
    • Color: Green
    • Included Accessories: 2 caps 1 nozzle
  8. Non Brand Jerigen
    56%
    Mulai

    Rp60.900

    Non Brand Jerigen
    Deskripsi:
    Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
  9. monotaro Gasoline Carrying Can (Vertical Type)
    Mulai

    Rp849.900

    monotaro Gasoline Carrying Can (Vertical Type)
    Deskripsi:
    Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.
    atribut:
    • Material (threaded portion): Aluminium Alloy
    • Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
    • Capacity (L): 20
    • Thickness (mm): 0.8
    • Body Material: Electro-galvanized steel sheet
    • Color: Greenery
    • Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
    • Material (Hose): PE
    • Material (Nozzle): PE
    • Material (Packing): Gum
    • Surface Treatment: Powder coating
  10. Non Brand Jerigen
    Mulai

    Rp22.900

    Non Brand Jerigen
    Deskripsi:
    Panjang: 18,5 cmLebar: 11 cmTinggi: 33 cmTerdiri tutup dalam dan tutup luar
    atribut:
    • Size (L): 5
    • Diameter (cm): 18.5x11x33
  11. BP Jerigen Jerigen
    Mulai

    Rp56.900

    BP Jerigen Jerigen
    atribut:
    • Volume Capacity (L): 1
  12. WOKIN Hydraulic Engine Crane
    Mulai

    Rp6.299.900

    WOKIN Hydraulic Engine Crane
    Deskripsi:
    - CE APPROVAL- Adjustable Height, Rust Resistant, with wheels
    atribut:
    • Capacity (t): 2
    • Maximum Height (mm): 2380
    • Minimum Height (mm): 100
    • Package Size (mm): 1# 1360x315x160; 2# 730x585x90
  13. Startools Engine Crane
    Mulai

    Rp4.499.900

    Startools Engine Crane
    Deskripsi:
    • Used for lifting, lowering, and relocating loads
  14. FACOM Crane
    Mulai

    Rp18.999.900

    FACOM Crane
    atribut:
    • Function Type: Manual
    • Height (mm): 2500
    • Material: Aluminium
    • Number of Wheels: 3
    • Standards/Norms: EN1494+A1
    • Wheel Material: Stainless Steel Wheels
  15. Non Brand Jerigen HDPE
    Mulai

    Rp16.900

    Non Brand Jerigen HDPE
    Deskripsi:
    Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
Daftar Harga bensin Terbaru January 2026
monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin)Rp489.900
KRISBOW Kontainer Penyimpanan BensinRp1.499.900
Pertamina Mesran Min 30 SE/CC DRRp12.999.900
Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Rp779.900
Kennedy Jerigen Bensin MerahRp309.900
Rhinocan Metal Fuel CanRp999.900
Doi Metal & Transform Light Oil CanRp299.900
Non Brand JerigenRp60.900
monotaro Gasoline Carrying Can (Vertical Type)Rp849.900
Green Leaf Jerrycan (Jerigen Plastik)Rp11.900

Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)