Rhinocan Metal Fuel Can
#Grup produk P102198933
Spesifikasi
| Weight Each | 2010g |
|---|---|
| Standards Met | DIN 7274 UN Class 3 |
| Capacity | 10L |
| Additional Features | Epoxy coated finish |
| Can Material | Steel |
| Color | Red |
| Part Number | KEN5039200K |
| Size | 10L |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Manufactured from heavy gauge steel with an epoxy coated finish. Supplied with a flexible polythene vented pouring spout. Suitable for storage and transportation of petroleum spirit. Tested to DIN 7274, complies with UN Class 3.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Rhinocan%20Metal%20Fuel%20Can/pxP102198933-3.jpg)
