Beli bending plate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Urethane Rubber PlateDeskripsi:-Suitable for embossed, V bending, U bending, and squeezing. -As a jig part.atribut:
- Thickness: 15mm
- Width: 500mm
- Length: 500mm
- Working Temperature Range: -5 to 70°C
- Hardness (Shear A): 90
- Color: Yellow
- Material: Urethane (thermosetting/PPG ethers type)
- TRUSCO Urethane Rubber Plateatribut:
- Material: Urethane (Heat Curing/PPG Ethers)
- Color: Yellow
- Working Temperature Range (°C): -5 to 70
- Hardness (Shear A): 90
- Purpose of Use: As a jig part.
- Panduit Slanting Face Plateatribut:
- Dimensions (VeticalxHorizontalxThickness): 114.3x69.8x7.0mm
- Material: ABS, synthetic resin
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- Teramoto Long Handle Broom MM Terone Bloom (Sapu Gagang Panjang)Deskripsi:-Broom with a plate that prevents bending tendency of bristle.atribut:
- WidthxLength: 230x1250mm
- Teramoto Short Handle Broom MM Terone Bloom (Sapu Gagang Pendek)Deskripsi:-Broom with a plate that prevents bending tendency of bristle.atribut:
- WidthxLength: 230x825mm
- TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- Top Kogyo Stainless Steel Ratchet WrenchDeskripsi:-Reversing is a switching claw type.-It is made of all stainless steel including a claw.-Treated with spacial plating, the plate part demonstrates excellent corrosion resistance.-Since it is the pick shape with an exquisite bending angle, which is easy toatribut:
- Opposite Side Dimensions (mm): 17x21
- Thickness (mm): 50
- Total Length (mm): 305
- goot HeaterDeskripsi:-Acrylic board can be processed without unevenness and can be bent cleanly.-A heater exclusive for bending of acrylic board.-With positioning plate and gauge, easy to hold the acrylic board and to position for folding. -A heater exclusive for bending of acrylic board.atribut:
- Power: AC100V
- Electricity consumption: 65W
- Maximum Temperature: 220°C
- Thermostat: None
- Power Cord Length: 1.5m
- Gauge Setting Dimension: 70 to 450mm
- Maximum Folding Width: 400mm
- Heater Materials: Sheath heater
- BBK (Bunka Boeki Kogyo) Strong Tube BenderDeskripsi:-Tube bender for stainless steel pipe and copper pipe-By building in a roller bearing in the shoe part, bending torque and scratch on exterior of tubes are reduced.-Depending on the thickness of tubes, the hook is equipped with an error adjustment functio-For stainless steel, aluminum and copper pipes.atribut:
- Type: For millimeters
- Purpose of Use: For stainless steel, aluminum and copper pipes.
- HOZAN Sheet Metal Bender (Penjepit Pipa)atribut:
- Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
- Total Length (mm): 510
- KRISBOW Back Support Belt (Pelindung Punggung)Deskripsi:Fitur:Good for lifting, bending, and carryingKegunaan:Durable lightweight spandex, powerful knit, woven elastic cinch strap, Fastens securely with hool-and-loop fasteners, Spring steel stays bend with body for optimal support of the spineatribut:
- Color: Black
- TRUSCO Locking Pliers P-Type (Tang Buaya)atribut:
- Total Length (mm): 197
- Parallel Opening (mm): 11
- Maximum Opening (mm) Square Bar: 11
- Maximum Opening (mm) Pipe: phi13
- Maximum Clamping Pressure Force (kN): 2.9
- Total Hardening: Head hardening HRC35 - 40, Body Hardness HRC35 - 45, Plate Hardening HRC35 - 40
- Plate Width: 79mm
- SUPER TOOL Toggle Clamp Vertical Handle TypeDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
- ENGINEER Pocket Benderatribut:
- Accessories: Allen wrench (width across flats 2.5mm)
- Material: SUS420C (body, blade)
- Weight (g): 256 (1 pair)
- Hardness: HRC58+/-2
- Surface Processing: Mirror polishing
- Use of Screw: 2.5mm M3x8mm black dyed cap screw
- Bending Capacity (Thickness) (mm): Aluminium plate A5052 / 1.5 or less, pure Aluminium plate A1000 system /1.5 below, copper / brass plate /1.0 below, Aluminium bar / phi3 below, copper / brass rod / phi2 below
- Bending Capacity (Width)(mm): Aluminium plate A5052 / 30 below, pure Aluminium plate A1000 system / 50 following
- ARAO Water StopDeskripsi:-Optimum for stop water of the round separator.-For a water stopping plate.-PVC
- NITTO KOHKI Connection CodeDeskripsi:UseableBending of steel plate, removal of King pin
Daftar Harga bending plate Terbaru October 2026
| TRUSCO Urethane Rubber Plate | Rp7.899.900 |
| TRUSCO Urethane Rubber Plate | Rp909.900 |
| Panduit Slanting Face Plate | Rp189.900 |
| Teramoto Long Handle Broom MM Terone Bloom (Sapu Gagang Panjang) | Rp269.900 |
| Teramoto Short Handle Broom MM Terone Bloom (Sapu Gagang Pendek) | Rp209.900 |
| Schneider Electric Vivace | Rp30.900 |
| Schneider Electric Pieno | Rp30.900 |
| TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa) | Rp1.999.900 |
| monotaro Metal Lever Shear (Cutting Cutter) | Rp5.299.900 |
| Top Kogyo Stainless Steel Ratchet Wrench | Rp759.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102354434-1.jpg)
/P102354425-1.jpg)


%20(Alat%20Pembengkok%20Pipa)/dbP102014479-2.jpg)
/P102245303-1.jpg)


%20Strong%20Tube%20Bender/P102795561-1.jpg)
/P102024553-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/KRISBOW%20Back%20Support%20Belt%20(Pelindung%20Punggung)/40P101515144-2.jpg)
/P101506005-1.jpg)



/flP101516561-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)