Beli bench saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Spindle Moulder
    Mulai

    Rp39.999.900

    KRISBOW Mesin Spindle Moulder
    atribut:
    • Motor (V/Hz/W): 380/50/2800
    • Motor Protection: Motor Protection
    • Max Spindle Size (mm): Ø 200
    • Spindle Bore (mm): Ø 30
    • Speed (rpm): 1800/3000/6000/9000
    • Max. Thickness Workpiece (mm): 100
    • Blade Tilt (°): -5 to 45
    • Dimensions (mm): 1200x1250x1300
    • Sliding Table Size (mm): 480x500
    • Sliding Table Travel (mm): 530
    • Table Height (mm): 900
    • Table Size (mm): 640x710
  2. METABO Bandsaw
    Mulai

    Rp76.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  3. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  4. Wipro Mesin Spindle
    Mulai

    Rp10.999.900

  5. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  6. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  7. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  8. IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (88)
    Mulai

    Rp37.900

  9. Femi Bandsaw (Gergaji Pita)
    Mulai

    Rp21.999.900

    Femi Bandsaw (Gergaji Pita)
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  10. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  11. Makita Band Saw
    Mulai

    Rp20.999.900

    Makita Band Saw
    atribut:
    • Continuous Rating Input (W): 900
    • Blade Speed High: (50 Hz)800 (60 Hz)1,000 m ((50Hz)2,624 (60 Hz) 3,280 ft) / min
    • Capacity Thickness of Throat (mm): 305(12\")
    • Capacity Thickness of cut (mm): 165(6-1/2\")
    • Dimensions (L x W x H) (mm): 615x775x1,600 (24-1/4\"x30-1/2\"x63\")
    • Net Weight (kg): 82 (181.2 lbs.)
    • Power Supply Cord (m): 2.5(8.2 ft)
  12. MTMasaki Circular Saw
    Mulai

    Rp529.900

    MTMasaki Circular Saw
    Deskripsi:
    Kelengkapan:1x MTMASAKI Cordless Brushless Circular Saw 7" MT-68002x Baterai1x Pengisi Daya Super Cepat1x Pisau TCT 24T 7"(185mm) untuk memotong kayu1x Penguasa Skala1x kunci hex-Panduan pengguna
    atribut:
    • Frequency (Hz): 50/60
    • Saw Blade Diameter (mm): 185
    • Saw Blade Hole Diameter (mm): 20
    • Voltage (V): 220-240
  13. HiKOKI Circular Saw
    Mulai

    Rp17.999.900

    HiKOKI Circular Saw
    atribut:
    • Cable Length (m): 2 Cores and 5
    • Current (A): 11
    • Included Accessories: Super tip saw (blade number 72), dust bag, box spanner (10mm), side handle, plate (B), vice set
    • Maximum Cutting Depth (mm): (Right angle) H50xW105, H61xW70, (Left and right 45°) H50xW70, H61xW50, (Left and right 52°) H50xW60, (Left tilt 45°) H38xW105, (Right tilt 45°) H12xW105, (angle 45° inclination 45°) left inclination H38/right inclination H12xW70
    • Mounting Hole Diameter (mm): 20
    • Power Consumption (W): 1050
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 4000
    • Saw Blade Diameter (mm): 190
Daftar Harga bench saw Terbaru October 2026
KRISBOW Mesin Spindle MoulderRp39.999.900
METABO BandsawRp76.999.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
BAHCO Bandsaw Blade for Wood Cutting (Mata Gergaji Pita)Rp339.900
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
Wipro Mesin SpindleRp10.999.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900
KRISBOW Mesin Gergaji PitaRp17.999.900
KRISBOW Mesin Spindle Moulder RouterRp22.999.900
IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)