Beli belt tension di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Tension Meter
    Rating:
    93% of 100
    (3)
    Mulai

    Rp2.699.900

    BANDO Tension Meter
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt.In addition, deflection and load can be measured at the same time.
  2. BANDO Tension Master
    Mulai

    Rp9.899.900

  3. PLOT Belt Tension Gauge
    Mulai

    Rp449.900

    PLOT Belt Tension Gauge
    Deskripsi:
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    atribut:
    • Color: Anodized red
  4. KENTA Belt Tension Tester
    Mulai

    Rp33.999.900

    KENTA Belt Tension Tester
    atribut:
    • Tension Indicator: Colored LED Indication of High,Low and OK.
    • Optional: RS-232C Data Cable with Software
    • Accessories: Bletooth Data Adapter with Software
    • Measurement (N): 0 to 750 (Newtons)
    • Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
    • Belt Width (mm): Up to 36
    • Accuracy: ±5% of full-scale
    • Audible Warning: Piezoelectris Sounder
    • Data Output: USB,RS-232,Bluetooth
    • Dimensions (mm): 135x62x33
    • Maximum Load: 850N
    • Overload Alarm: 750N
    • Power Supply: 4x1.5V AAA(UM-4)Battery
    • Resolution: ±1(Least Significant Digit of Units)
    • Standard: Main Unit
  5. Wipro Belt Tension Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Wipro Belt Tension Meter
    Deskripsi:
    - Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.
    atribut:
    • Range (mm): 0-20
  6. TECLOCK Push Pull Tension Gauge
    Mulai

    Rp6.399.900

    TECLOCK Push Pull Tension Gauge
    atribut:
    • Measurement Range (N): 0.4 to 5
    • Allowable Maximum Load (N): 5
    • Indication accuracy: +-1 gradation
    • Purpose of Use: Compression of small parts, tensile inspection.
  7. POWER DRIVE Belt Accessories
    Mulai

    Rp619.900

    POWER DRIVE Belt Accessories
    atribut:
    • UNSPSC: 26111801
    • For Belt Type: V
  8. IMADA Mechanical Force Gauge
    Mulai

    Rp8.599.900

    IMADA Mechanical Force Gauge
    Deskripsi:
    Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
  9. FACOM Belt Tension Meter
    Mulai

    Rp6.699.900

    FACOM Belt Tension Meter
    atribut:
    • Engine: Diesel/Petrol
    • Material: Plastic
    • Timing Pulleys Belt Product Type: Belt Tension Testing
  10. NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Mulai

    Rp2.899.900

    NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Deskripsi:
    RC-3BL is an adapter for large vehicles, RC-3BS / RC-4BS is a lock type (claw type) adapter
    atribut:
    • Compatible Car Models: (Reference) Domestic small car
  11. monotaro Pre-set type torque wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp769.900

    monotaro Pre-set type torque wrench (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Number of Gears: 24
    • Pricision (%): 4
  12. SKF Belt Alignment Tool
    Mulai

    Rp27.999.900

    SKF Belt Alignment Tool
    Deskripsi:
    Belt alignment tool TKBA 10 and TKBA 20 Versatile tools for pulley and sprocket alignment The SKF TKBA 10 and TKBA 20 allow pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley or chain sprocket and has no small parts or targets that can get lost. A laser line is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three. - Powerful magnets allow fast and easy attachment - Facilitates simultaneous adjustment of tension and alignment - Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets - SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft) - SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions - Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process
  13. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. Landtek Belt Tension Tester
    Mulai

    Rp6.999.900

    Landtek Belt Tension Tester
    atribut:
    • Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
    • Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
    • Belt Width (mm): Up to 36
    • Overload Alarm (N): 750
    • Maximum Load (N): 850
    • Accuracy (%): ±5 (of full-scale)
    • Audible Warning: Piezoelectric Sounder
    • Data Output: USB, RS-232, Bluetooth
    • Dimensions (mm): 135x62x33
    • Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
    • Resolution: ±1 (Least Significant Digit of Units)
  15. BAHCO Tension Meter
    Mulai

    Rp15.999.900

    BAHCO Tension Meter
    atribut:
    • Thickness (mm): 35
    • Total Length (mm): 170
    • Width (mm): 110
  16. KANON Bar Type Tension Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  17. TECLOCK Dial Tension Gauge
    Mulai

    Rp1.999.900

    TECLOCK Dial Tension Gauge
    atribut:
    • Indication Error: ±0.5 scale
  18. OTC Belt Tension Gauge
    Mulai

    Rp6.899.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
Daftar Harga belt tension Terbaru March 2026
BANDO Tension MeterRp2.699.900
BANDO Tension MasterRp9.899.900
PLOT Belt Tension GaugeRp449.900
KENTA Belt Tension TesterRp33.999.900
Wipro Belt Tension MeterRp339.900
TECLOCK Push Pull Tension GaugeRp6.399.900
POWER DRIVE Belt AccessoriesRp619.900
IMADA Mechanical Force GaugeRp8.599.900
FACOM Belt Tension MeterRp6.699.900
NPA (Toyo Tech) Adapter For Radiator Cap TesterRp2.899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)