Beli beli motor honda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASPIRA Ban Luar Tubeless Maxio Techno Motor ScooticDeskripsi:Aspira Maxio Techno ban motor tubeless yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 80/90-14- Cocok untuk Scootic Yamaha Mio ,Yamaha Fino, Yamaha Xeon, Honda Vario, Honda Beat, Honda Scoopy, Honda Spacy, & Suzuki Address
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor)atribut:
- Speed (rpm): 1500
Daftar Harga beli motor honda Terbaru April 2026
| ASPIRA Ban Luar Tubeless Maxio Techno Motor Scootic | Rp209.900 |
| BOSCH Battery VRLA (Aki Kering) | Rp139.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor) | Rp839.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp1.399.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor) | Rp799.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P101518466-1.jpg)
/P102046845-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)
/P102046852-1.jpg)
/2tP102120101-2.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/3aP102120118-2.jpg)