Beli bearing with flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  2. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  3. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  4. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  5. FYH UCFX Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp319.900

  6. NTN Square Flanged Units Cast Housing Set Screw Type (Mounted Bearing)
    Mulai

    Rp349.900

  7. Philips TL-D Standard Colours (Lampu TL-D)
    25%
    Rating:
    93% of 100
    (12)
    Mulai

    Rp25.900

    Philips TL-D Standard Colours (Lampu TL-D)
    Deskripsi:
    Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor penting
    atribut:
    • Type: Standard
  8. FYH Square Flange Type Unit
    Mulai

    Rp459.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
  9. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  10. NTN Square Flange Unit Without Oil Supply (Mounted Bearing)
    Mulai

    Rp239.900

  11. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
Daftar Harga bearing with flange Terbaru October 2026
FYH Square Flange Type UnitRp159.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Rp639.900
FYH UCFX Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp319.900
ASB Four Bolt Flanges (Mounted Bearing)Rp29.900
NTN Bearing Unit (Laher)Rp15.900
TR Four Bolt Flanges (Mounted Bearing)Rp63.900
NTN Square Flanged Units Cast Housing Set Screw Type (Mounted Bearing)Rp349.900
DETMK Pillow Block Bearing (Mounted Bearing)Rp43.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)