Beli bearing uct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  2. FYH Take-Up Type Unit
    Mulai

    Rp149.900

    FYH Take-Up Type Unit
    atribut:
    • Shape: Take-up type unit
  3. FYH Take Up Unit Bearing (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.399.900

    FYH Take Up Unit Bearing (Laher)
    atribut:
    • Housing Number: T215
    • Bearing Number: UK215
    • Basic Load Cr (kN): 67.4, 15152 lbf
    • Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
    • Rating Cor (kN): 48.3, 10858 lbf
    • Shaft Size (inch): 2 1/2
  4. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  5. ASB Insert Bearing
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  6. ASB Needle Roller Bearing (Laher)
    34%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp11.900

  7. ASB Tapered Roller Bearing
    59%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

  8. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    55%
    Mulai

    Rp28.900

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
Daftar Harga bearing uct Terbaru December 2025
NSK Pillow Block UCTRp119.900
FYH UCT Take-Up Type (Cylindrical Hole)Rp309.900
ASB Pillow Block BearingRp29.900
FYH UCTX Take-Up Type (Cylindrical Hole)Rp259.900
FYH Take-Up Type UnitRp149.900
FYH Take Up Unit Bearing (Laher)Rp1.399.900
FYH Pillow Block Bearing UCP SeriesRp129.900
ASB Insert BearingRp14.900
FYH UCT Take-Up Type (Cylindrical Hole, with Cover)Rp669.900
FAG Pillow Block UnitRp139.900

Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)

Halaman Terkait