Beli bearing ucp 208 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)atribut:
- Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
- Working Temperature Range (°C): -15 to 100
- FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)atribut:
- Shape: Pillow type
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- FYH Pillow Type Unit UKP Type (Bearing Duduk)atribut:
- Shaft Hole Classification: Tapered hole type
- Shape: Pillow type unit
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- FYH Pillow Block Bearing UKP Series (Bearing Duduk)atribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- BANDO V-Belt Power Ace 3V (Vanbelt)atribut:
- Angle (°): 40
- Material: Rubber
- Width (mm): 9.5
Daftar Harga bearing ucp 208 Terbaru October 2026
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| TR Pillow Block Bearing (Bearing Duduk) | Rp63.900 |
| NKN UCP Type Pillow Block Bearing (Bearing Duduk) | Rp45.900 |
| INA Plummer Block Housing Units | Rp119.900 |
| FYH Pillow Type Unit UCP Type (Bearing Duduk) | Rp159.900 |
| SKF Pillow Block Ball Bearing (Bearing Duduk) | Rp279.900 |
| ASB Pillow Block Bearing (Bearing Duduk) | Rp31.900 |
| NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk) | Rp149.900 |
| ABC Corp. Pillow Block Bearing UCP Series (Bearing Duduk) | Rp28.900 |
| FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7sP102052280-5.jpg)
/P102083895-1.jpg)
/bpP107629421-1.jpg)

/P102821705-1.jpg)
/94P104068328-12.jpg)
/P102049501-2.jpg)
/5vP105417211-7.jpg)
/a8P107980368-1.jpg)
%20(Bearing%20Duduk)/P102821732-1.jpg)
/9dP104068337-4.jpg)
/czP104062467-2.jpg)
/P102821723-1.jpg)
%20(Mounted%20Bearing)/chP102822449-2.jpg)
/evP103447535-1.jpg)
/e0P103447504-2.jpg)
/oiP103765882-1.jpg)
/cuP103473462-1.jpg)

/aaP112008370-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)