Beli bearing ucf 208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  2. FYH Flanging Round Flange Type Unit with Brazed Seal
    Mulai

    Rp149.900

    FYH Flanging Round Flange Type Unit with Brazed Seal
    atribut:
    • Shape: Flanging round flange type unit with brazed seal
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
  3. STAHLWERK Cable Connector
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

  4. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp579.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  6. FYH UCFC Brazed Round Flange Type (Cylindrical Hole)
    Mulai

    Rp229.900

    FYH UCFC Brazed Round Flange Type (Cylindrical Hole)
    atribut:
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
    • Shape: Round flange type with brazed seal
  7. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  8. FYH UCFX Square Flange Type (Cylindrical Hole)
    Mulai

    Rp269.900

    FYH UCFX Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  9. FYH UCFC Brazed Round Flange Type (Cylindrical Hole)
    Mulai

    Rp309.900

    FYH UCFC Brazed Round Flange Type (Cylindrical Hole)
    atribut:
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
    • Shape: Round flange type with brazed seal
  10. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  11. NTN Sealed Flange Type Flange Unit Oil-Free
    Mulai

    Rp389.900

    NTN Sealed Flange Type Flange Unit Oil-Free
    atribut:
    • Grease Nipple: No grease nipple
    • Load Rank: For light loads
    • Shape: Sealed flange type flange unit
  12. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Lubricant: Grease
    • Sealing: Seal on Both Sides
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing Type: Contact
  13. Yuasa Water Accu (Air Aki)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp9.900

    Yuasa Water Accu (Air Aki)
    Deskripsi:
    - Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.
    atribut:
    • Volume (ml): 1000
  14. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Type (Laher)
    Mulai

    Rp47.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Races the Number of Columns: Single Row
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
  15. NTN Square Flanged Units Cast Housing Set Screw Type
    Mulai

    Rp259.900

    NTN Square Flanged Units Cast Housing Set Screw Type
    atribut:
    • Shape: Square flange unit
  16. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp1.099.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    atribut:
    • Dimension J: 130mm
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
    • Dimension A1: 18mm
    • Dimension L: 162mm
    • Shape: Square flange type
    • Type: (Bearing box) Oil-free type With cast iron cover (through type), (bearing) Standard type
    • Dimension A (mm): 43
    • Dimension AO: 58.4mm
    • Dimension B: 55.6mm
    • Dimension N: 19mm
    • Form: UCF-CE4
    • Shaft Diameter d: Ø 55mm
  17. NTN Four Bolts Round Flange Unit Lubrication Type
    Mulai

    Rp549.900

    NTN Four Bolts Round Flange Unit Lubrication Type
    atribut:
    • Shape: Sealed flange type flange unit
  18. Lenco Cable Connector
    Mulai

    Rp339.900

    Lenco Cable Connector
    atribut:
    • Applicable Current (A): 350
    • Cable Capacity (mm²): 50-70(No.1/0 thru No.2/0)
    • Cable Connection: Single Oval-Point Screw
    • Weight (g): 400 (complete unit)
Daftar Harga bearing ucf 208 Terbaru March 2026
FYH UCF Square Flange Type (Cylindrical Hole)Rp249.900
FYH Flanging Round Flange Type Unit with Brazed SealRp149.900
STAHLWERK Cable ConnectorRp13.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Rp579.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
FYH UCFC Brazed Round Flange Type (Cylindrical Hole)Rp229.900
FYH Pillow Block Bearing UCP SeriesRp129.900
FYH UCFX Square Flange Type (Cylindrical Hole)Rp269.900
FYH Flanging Round Flange Type Unit with Brazed SealRp359.900
FYH UCFC Brazed Round Flange Type (Cylindrical Hole)Rp309.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)