TWECO Welding Cable Connector (Konektor Kabel Las)

Sebelum PPN:
Rp859.900 - Rp1.099.900
Spesifikasi
UNSPSC23171511
Compatible with Product TypeWelding Cable
Connector TypeTweco
InsulatedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Tweco-style Positive Cam connectors are individual male (plug) or female (socket) components. Tweco-style connectors feature a machined tapered cam interface, allowing the two ends to only connect one way. This design has a positive stop, which prevents over-tightening while promoting consistent contact between the male and female connectors.
Feature
Welding Cable Connector Connector Type Tweco Connector Gender Female Compatible Cable Gauge (Minimum) 3/0 AWG Cable Connection Type Double Ball-Point Compatible Cable Gauge (Maximum) 4/0 AWG Compatible with Product Type Welding Cable Insulated Yes Package Quantity 2

Ulasan Produk

Tidak ada ulasan