Beli bearing type di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bruno Lehmann AG Katrol Tipe LT dengan Slide BearingDeskripsi:Katrol dengan defleksi yang sudah teruji, dengan sliding bearing untuk penggunaan kabel katrol manual kecepatan rendah.
- SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
- JTC Thin Type Two Jaws Bearing RemoverDeskripsi:-Special design for removing the bearing in narrow space. -Applicable bearing dimension: Φ30~90mmatribut:
- Working depth (mm): 93
- Jaws thickness (mm): 1.5
- NTN Shell Needle Roller Bearing BK Typeatribut:
- Material (Main Unit): High carbon chromium bearing steel
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Needle roller bearing
- Rolling Element Material: High carbon chromium bearing steel
- Type: Closed end type
- NACHI Tapered Roller Bearing 30300D Typeatribut:
- Shield Form: Open form
- Load Direction: radial
- JIS Grade: 0
- Body Material: High carbon chromium bearing steel
- Contact Angle ( alpha ): Call contact angle exceeds 24 degrees and is less
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- Track Ring Form: Tapered roller bearing
- Track Ring Line Number: Single row
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- SUPER TOOL Tube Cutter (Bearing Type)Deskripsi:-By equipping bearing on the roller and the blade, it can easily cut with robust durability and soft power that is friendly to people.-Optimum for cutting stainless steel pipe/steel pipe.atribut:
- Max Wall Thickness: 3mm
- FYH Ball Bearing for UK Unit (Tapered Hole)atribut:
- Shape: UK
- NTN Drawn Cup Needle Roller Bearing Hk Typeatribut:
- Race ring Shape: Shell needle roller bearing
- Inner Diameter Fw (mm): 25
- Width C (mm): 16
- Outer Diameter d (mm): 32
- NTN Shell Needle Roller Bearing DCL Typeatribut:
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Needle roller bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- NTN Linear Ball Bearing Stroke Typeatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- Race ring Shape: Linear ball bearing
- Rolling Element Material: High carbon chromium bearing steel
Daftar Harga bearing type Terbaru March 2026
| Bruno Lehmann AG Katrol Tipe LT dengan Slide Bearing | Rp3.199.900 |
| SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing) | Rp4.699.900 |
| NTN Deep Groove Ball Bearing 6800 Series LLB - Double Non Contact Rubber Seal Type (Laher) | Rp109.900 |
| JTC Thin Type Two Jaws Bearing Remover | Rp639.900 |
| NTN Shell Needle Roller Bearing HK Type Open End Type | Rp11.900 |
| NTN Shell Needle Roller Bearing BK Type | Rp26.900 |
| NACHI Tapered Roller Bearing 30300D Type | Rp319.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.299.900 |
| SUPER TOOL Tube Cutter (Bearing Type) | Rp649.900 |
| NTN Linear Ball Bearing Solid Type | Rp299.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)




















































































































































%20(Treker%20Bearing)/P102759657-2.jpg)
/5cP102397192-10.jpg)




/a3P101561363-7.jpg)
/P102754874-2.jpg)

/P102822023-1.jpg)